Order Entry
Belgium
ContactUsLinkComponent
MPU series connectors
MPU series connectors
  212-0865
undefined
MPU series connectors
  212-0865

 

  • Tubing int.Ø:
    19,0 mm (³/₄"), 2,4 mm (1")
  • Description:
    MPU series connector insert, 25,4 mm
  • Max. operating pressure:
    Vacuum...2,4 bar
  • Operating temperature:
    −40...+149 °C
  • Pk:
    10

 

 

MPU series connector insert.

  • ³/₄ and 1" hose barb: Facilitates rapid fill and empty of bioprocessing bag
  • Locking feature: Guards against accidental disconnects
  • Sharp barb end: Minimises fluid furbulence and dead space
  • Shrouded, leak-free seal and smooth, internal flow path
  • Protect valuable fluids and eliminate potential to contaminate fluid path

The MPU's twist-to-connect design features an easy-to-use locking mechanism that guards against accidental disconnects and provides a reliable, secure connection. A ³/₄ and 1" hose barb provides smooth, rapid media transfer.

Gamma Sterilisation: Up to 50 kGy irradiation Autoclave: Up to 132 °C (270 °F), 60 minutes, up to 25 repetitions Sterilise uncoupled only.

Polysulphone (amber tint) O-rings: Silicone (clear), platinum-cured.