Order Entry
Belgium
ContactUsLinkComponent
Microbial sampler for compressed gases, MAS-100 Atmos®
Microbial sampler for compressed gases, MAS-100 Atmos®
Catalog # 1.17328.0001
Supplier:  Merck
undefined
Microbial sampler for compressed gases, MAS-100 Atmos®
Catalog # 1.17328.0001
Supplier:  Merck

Specifications

  • Description:
    MAS-100 Atmos® microbial sampler for compressed gases
  • Pk:
    1
  • Pressure:
    1,2 - 7 bar (absolute) bar

Specifications

About this item

Ease of use. Uncompromising safety. Data integrity and flexibility. This is what the new MAS-100 Atmos® sampler stands for, revolutionising microbiological monitoring of compressed gases.

  • Dedicated for germ collection in compressed gases according to ISO 8573-7, ISO 14698 and EN 17141
  • Proven and germ-protecting collection principle under pressure
  • Automatic flow regulation and decompression
  • Physical cut off diameter (d50): 1,1 µm
  • Handy design with touch screen for maximum ease of use
  • Tamper-proof audit trail for transparent and traceable workflow
  • Optional 21 CFR part 11 compliant user management
  • Flexible instrument configuration for paper- or software-based (LIMS/EM) workflows
  • Comprehensive safety; protection mechanism on sampling head, HEPA H13 protection filter, and optional gas exhaust tube

The MAS-100 Atmos® is the latest version of portable MAS-100 instruments. It is used for the microbiological monitoring of process and medical gases and is used in particular in the pharmaceutical industry, in hospitals as well as in the food and cosmetics sector.

Developed in close cooperation with customers, the smart compressed gas sampler sets new standards across the board. It impresses with its high ease of use, uncompromising safety, and support for simple data handling as well as 21 CFR Part 11 compliant workflows. Combined with great flexibility in configuration, these features make the MAS-100 Atmos® the ultimate instrument for perfect monitoring of compressed gases.

Gas type: Compressed air, Ar, N₂, CO₂ with automatic gas volume compensation
Weight: 7,3 kg
Flow rate: 50 or 100  L/min with optional automatic flow mode reduction

Battery life: Up to 5 hours
Screen size: 4,3" HD touch screen
Interfaces: USB-C, Ethernet, USB-A

Accuracy: ±5 % gas flow
Software: Browser-based user interface providing an extended range of features

Certifications: CE marked.
Delivery: MAS-100 Atmos® compressed gas sampler, perforated lid 300×0,6 mm, pressure connection tube 2 m, dust cover, tri-clamp connector with silicone gasket, power supply with USB-C cable and region-specific adapters, pre-programmed hardware key (system administrator), additional hardware keys for optional user management, flow and pressure calibration certificates, MAS-100 Atmos® and ISO 17025 calibration unit certificates.