Order Entry
Belgium
Orders LinkContactUsLinkComponent
Medium Pallets, 3 Skids

Medium Pallets, 3 Skids

1200×1000×150 mm
Catalog # MULCRMP.1210.A.3
Supplier:   MULTIROIR
Medium Pallets, 3 Skids
Catalog # MULCRMP.1210.A.3
Supplier:  MULTIROIR
Medium Pallets, 3 Skids
Medium Pallets, 3 Skids

1200×1000×150 mm

Price
206,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Medium pallet with safety edge in recycled polypropylene material resistant to shocks and temperature variations.

  • Made of polypropylene for high impact resistance
  • 3 skids
  • Static load 4000 kg
  • Dynamic load 1500 kg
  • High load capacity and light weight
  • Resistant to thermal and weather shocks
  • Colour: Black

Suitable for export to all destinations.

Specifications
  • W×D×H ext.:
    1200×1000×150 mm
  • Seq:
    02