Order Entry
Belgium
ContactUsLinkComponent
Mixed cellulose ester membranes, non-sterile, 0,2 µm, Whatman™
Mixed cellulose ester membranes, non-sterile, 0,2 µm, Whatman™
Certificates
undefined
Mixed cellulose ester membranes, non-sterile, 0,2 µm, Whatman™
Certificates

Specifications

  • Catalog No:
  • 514-2163
  • 514-0764
  • 514-0945
  • 514-0765
  • 514-2161
  • 514-2162
  • Type:
  • ME 24
  • ME 24
  • ME 24
  • ME 24
  • ME 24
  • ME 24
  • Pore size:
  • 0,20 µm
  • 0,20 µm
  • 0,20 µm
  • 0,20 µm
  • 0,20 µm
  • 0,20 µm
  • Thickness:
  • 135 µm
  • 135 µm
  • 135 µm
  • 135 µm
  • 135 µm
  • 135 µm
  • Water flow rate:
  • 20 s/100 ml/12,5 cm² (0,9 bar)
  • 20 s/100 ml/12,5 cm² (0,9 bar)
  • 20 s/100 ml/12,5 cm² (0,9 bar)
  • 20 s/100 ml/12,5 cm² (0,9 bar)
  • 20 s/100 ml/12,5 cm² (0,9 bar)
  • 20 s/100 ml/12,5 cm² (0,9 bar)
  • Airflow rate:
  • -
  • -
  • -
  • -
  • -
  • -
  • Max. temperature:
  • 130 °C
  • 130 °C
  • 130 °C
  • 130 °C
  • 130 °C
  • 130 °C
  • Weight:
  • 4,3 - 5,0 mg/cm²
  • 4,3 - 5,0 mg/cm²
  • 4,3 - 5,0 mg/cm²
  • 4,3 - 5,0 mg/cm²
  • 4,3 - 5,0 mg/cm²
  • 4,3 - 5,0 mg/cm²

Specifications

Related Information

Frequently Bought Together