Order Entry
Belgium
ContactUsLinkComponent
Molecular sieve 3A (0.3 nm, 3 Å), beads, GPR RECTAPUR®, Ø 1.6 - 2.5 mm
Molecular sieve 3A (0.3 nm, 3 Å), beads, GPR RECTAPUR®, Ø 1.6 - 2.5 mm
Supplier:  VWR Chemicals
Certificates
undefined
Molecular sieve 3A (0.3 nm, 3 Å), beads, GPR RECTAPUR®, Ø 1.6 - 2.5 mm
Supplier:  VWR Chemicals
Certificates

Specification Test Results

  • Identification:
    Passes test
  • Loss on ignition (950 °C):
    max. 5%
  • Water absorption capacity (24 h; 100% RH):
    min. 20%

Specification Test Results

Frequently Bought Together