Order Entry
Belgium
ContactUsLinkComponent
Masterflex® L/S® Precision Pump Tubing, PharmaPure®, Double-Y Elements for Masterflex Ultrapharm™ Pump Heads, Avantor®
Masterflex® L/S® Precision Pump Tubing, PharmaPure®, Double-Y Elements for Masterflex Ultrapharm™ Pump Heads, Avantor®
Certificates
undefined
Masterflex® L/S® Precision Pump Tubing, PharmaPure®, Double-Y Elements for Masterflex Ultrapharm™ Pump Heads, Avantor®
Certificates

Specifications

  • Model:
  • 06456-16
  • 06456-13
  • 06456-14
  • Max. pressure:
  • 2,7 bar (40 psi)
  • Min. temperature:
  • –51 °C (–60 °F)
  • –51 °C (–60 °F)
  • –51 °C (–60 °F)
  • Max. temperature:
  • 132 °C (270 °F)
  • 132 °C (270 °F)
  • 132 °C (270 °F)
  • Min. temperature (dynamic):
  • –20 °C (–4 °F)
  • –20 °C (–4 °F)
  • –20 °C (–4 °F)
  • Max. temperature (dynamic):
  • 100 °C (212 °F)
  • 100 °C (212 °F)
  • 100 °C (212 °F)
  • Pump series:
  • L/S
  • L/S
  • L/S
  • Regulatory approvals:
  • European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
  • European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
  • European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
  • Sterilisation:
  • Autoclave, Ethylene Oxide, Gamma Irradiation up to 2,5 Mrad
  • Autoclave, Ethylene Oxide, Gamma Irradiation up to 2,5 Mrad
  • Autoclave, Ethylene Oxide, Gamma Irradiation up to 2,5 Mrad
  • Sterilisation method autoclave:
  • Yes
  • Yes
  • Yes
  • Sterilisation method EtO:
  • Yes
  • Yes
  • Yes
  • Sterilisation method gamma:
  • Yes
  • Yes
  • Yes
  • Suction lift H₂O:
  • 8,8 m (29 ft.)
  • 8,8 m (29 ft.)

Specifications

Related Information

Frequently Bought Together