Order Entry
Belgium
ContactUsLinkComponent
Masterflex® Ismatec® Reglo Independent Channel Control (ICC) Panel-Mount Peristaltic Pumps, Avantor®
Masterflex® Ismatec® Reglo Independent Channel Control (ICC) Panel-Mount Peristaltic Pumps, Avantor®
Certificates
undefined
Masterflex® Ismatec® Reglo Independent Channel Control (ICC) Panel-Mount Peristaltic Pumps, Avantor®

Specifications

  • Model:
  • 78001-49
  • 78001-47
  • 78001-45
  • 78001-43
  • Accuracy:
  • ±1%
  • ±1%
  • ±1%
  • ±1%
  • Control type:
  • Digital
  • Digital
  • Digital
  • Digital
  • Drive:
  • Reglo ICC
  • Reglo ICC
  • Reglo ICC
  • Reglo ICC
  • Duty cycle:
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Min. flow rate per channel:
  • 0,0001 ml/min
  • 0,0002 ml/min
  • 0,0002 ml/min
  • 0,0002 ml/min
  • Max. flow rate per channel:
  • 24 ml/min
  • 35 ml/min
  • 35 ml/min
  • 35 ml/min
  • Max. pressure:
  • 1 bar (14,5 psi)
  • 1 bar (14,5 psi)
  • 1 bar (14,5 psi)
  • 1 bar (14,5 psi)
  • Min. flow rate:
  • 0,0004 ml/min
  • 0,0008 ml/min
  • 0,0006 ml/min
  • 0,0004 ml/min
  • Min. RPM:
  • 0,1 rpm
  • 0,1 rpm
  • 0,1 rpm
  • 0,1 rpm
  • No. of channels:
  • 4
  • 4
  • 3
  • 2
  • No. of rollers:
  • 12
  • 8
  • 8
  • 8
  • Open-head sensor:
  • No
  • No
  • No
  • No
  • Remote I/O:
  • USB 2,0, Mini-B, RS-232
  • USB 2,0, Mini-B, RS-232
  • USB 2,0, Mini-B, RS-232
  • USB 2,0, Mini-B, RS-232
  • Series:
  • Reglo ICC
  • Reglo ICC
  • Reglo ICC
  • Reglo ICC
  • Tubing sizes accepted:
  • Three-stop 0,13 mm ID to 3,17 mm ID
  • Three-stop 0,13 mm ID to 3,17 mm ID
  • Three-stop 0,13 mm ID to 3,17 mm ID
  • Three-stop 0,13 mm ID to 3,17 mm ID
  • Washdown capable:
  • No
  • No
  • No
  • No
  • Warranty:
  • 2 years
  • 2 years
  • 2 years
  • 2 years

Specifications

Frequently Bought Together