Order Entry
Belgium
ContactUsLinkComponent
 
Masterflex® Pump Tubing, Platinum-Cured Silicone, Avantor®
 
undefined
Masterflex® Pump Tubing, Platinum-Cured Silicone, Avantor®
 

 

  • Length per pack:
  • 15,2 m (50 ft.)
  • 15,2 m (50 ft.)
  • 15,2 m (50 ft.)
  • 15,2 m (50 ft.)
  • 15,2 m (50 ft.)
  • 15,2 m (50 ft.)
  • Max. pressure:
  • 1,75 bar (25,3 psi)
  • 1,75 bar (25,3 psi)
  • 1,75 bar (25,3 psi)
  • 1,75 bar (25,3 psi)
  • 1,75 bar (25,3 psi)
  • 1,75 bar (25,3 psi)
  • Min. temperature:
  • –50 °C (–58 °F)
  • –50 °C (–58 °F)
  • –50 °C (–58 °F)
  • –50 °C (–58 °F)
  • –50 °C (–58 °F)
  • –50 °C (–58 °F)
  • Max. temperature:
  • 230 °C (446 °F)
  • 230 °C (446 °F)
  • 230 °C (446 °F)
  • 230 °C (446 °F)
  • 230 °C (446 °F)
  • 230 °C (446 °F)
  • Min. temperature (dynamic):
  • –40 °C (–40 °F)
  • –40 °C (–40 °F)
  • –40 °C (–40 °F)
  • –40 °C (–40 °F)
  • –40 °C (–40 °F)
  • –40 °C (–40 °F)
  • Max. temperature (dynamic):
  • 100 °C (212 °F)
  • 100 °C (212 °F)
  • 100 °C (212 °F)
  • 100 °C (212 °F)
  • 100 °C (212 °F)
  • 100 °C (212 °F)
  • Pump series:
  • C/L
  • C/L
  • C/L
  • C/L
  • C/L
  • C/L
  • Regulatory approvals:
  • 3A;ADCF;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
  • 3A;ADCF;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
  • 3A;ADCF;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
  • 3A;ADCF;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
  • 3A;ADCF;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
  • 3A;ADCF;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
  • Sterilisation:
  • EtO, autoclave, or gamma irradiation
  • EtO, autoclave, or gamma irradiation
  • EtO, autoclave, or gamma irradiation
  • EtO, autoclave, or gamma irradiation
  • EtO, autoclave, or gamma irradiation
  • EtO, autoclave, or gamma irradiation
  • Sterilisation method autoclave:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Sterilisation method EtO:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Sterilisation method gamma:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Warranty:
  • Out of box
  • Out of box
  • Out of box
  • Out of box
  • Out of box
  • Out of box

 

Frequently Bought Together