Masterflex® Adapter Fittings, Hosebarb to NPT(M), Straight, Stainless Steel, Avantor®
Supplier: Avantor Fluid Handling
Certificates
About this item
Quick and easy assembly.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Available in a variety of materials and configurations to meet your need. Adapts from a NPT male thread to a hose barb.
- Environmentally Preferable:
Specifications
- Catalog No:
- MFLX31210-61
- MFLX31210-70
- MFLX31208-66
- MFLX31208-75
- MFLX31210-50
- MFLX31208-67
- MFLX31208-84
- MFLX31210-51
- MFLX31208-59
- MFLX31208-65
- MFLX31208-63
- MFLX31210-45
- MFLX31208-70
- MFLX31208-68
- MFLX31208-69
- MFLX31208-60
- MFLX31208-85
- MFLX31210-34
- MFLX31208-86
- MFLX31210-44
- MFLX31208-79
- MFLX31210-31
- MFLX31208-80
- MFLX31210-32
- MFLX31208-77
- MFLX31208-78
- MFLX31210-30
- MFLX31208-74
- MFLX31208-76
- MFLX30621-30
- Model:
- 31210-61
- 31210-70
- 31208-66
- 31208-75
- 31210-50
- 31208-67
- 31208-84
- 31210-51
- 31208-59
- 31208-65
- 31208-63
- 31210-45
- 31208-70
- 31208-68
- 31208-69
- 31208-60
- 31208-85
- 31210-34
- 31208-86
- 31210-44
- 31208-79
- 31210-31
- 31208-80
- 31210-32
- 31208-77
- 31208-78
- 31210-30
- 31208-74
- 31208-76
- 30621-30
- No. of ports:
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- Orifice dimensions:
- 38,6 mm (1,25")
- 38,1 mm (1,5")
- 1,588 mm (0,0625")
- 1,588 mm (0,0625")
- 7,938 mm (0,3125")
- 0,7925 mm (0,03125")
- 0,7925 mm (0,03125")
- 19,84 mm (0,78125")
- 1,588 mm (0,0625")
- 1,588 mm (0,0625")
- 4,763 mm (0,1875")
- 7,938 mm (0,3125")
- 7,143 mm (0,28125")
- 3,175 mm (0,125")
- 4,763 mm (0,1875")
- 1,588 mm (0,0625")
- 4,763 mm (0,1875")
- 13,49 mm (0,53125")
- 7,143 mm (0,28125")
- 7,938 mm (0,3125")
- 4,763 mm (0,1875")
- 7,938 mm (0,3125")
- 7,143 mm (0,28125")
- 9,53 mm (0,375")
- 0,7925 mm (0,03125")
- 3,175 mm (0,125")
- 4,763 mm (0,1875")
- 1,588 mm (0,0625")
- 0,7925 mm (0,03125")
- Sterilisation:
- Autoclave, ethylene oxide (ETO), or gamma
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
Specifications
Frequently Bought Together