Order Entry
Belgium
ContactUsLinkComponent
Masterflex® EtherNet/IP™ Compatible Drives Powering Quattroflow™ Pumps
Masterflex® EtherNet/IP™ Compatible Drives Powering Quattroflow™ Pumps
Certificates
undefined
Masterflex® EtherNet/IP™ Compatible Drives Powering Quattroflow™ Pumps

Specifications

  • Model:
  • 74000-49
  • 74000-59
  • 74000-53
  • 74000-51
  • Accuracy:
  • ±0,1%
  • ±0,1%
  • ±0,1%
  • ±0,1%
  • CSA regulatory approval:
  • Yes
  • Yes
  • Yes
  • Yes
  • Intrinsically safe regulatory approval:
  • IP54
  • IP54
  • IP54
  • IP54
  • Inlet connection:
  • 1⁄4" Tri-Clamp®
  • 3⁄4" Tri-Clamp
  • 3⁄4" Tri-Clamp
  • 1⁄4" Tri-Clamp®
  • Max. pressure:
  • 4 bar (58 psi)
  • 4 bar (58 psi)
  • 4 bar (58 psi)
  • 4 bar (58 psi)
  • Min. temperature:
  • 0 °C (32 °F)
  • 0 °C (32 °F)
  • 0 °C (32 °F)
  • 0 °C (32 °F)
  • Max. temperature:
  • 80 °C (176 °F)
  • 60 °C (140 °F)
  • 80 °C (176 °F)
  • 60 °C (140 °F)
  • Min. flow rate:
  • 0,02 L/min
  • 0,33 L/min
  • 0,04 L/min
  • 0,02 L/min
  • Motor hp:
  • 0,09
  • 0,31
  • 0,31
  • 0,09
  • Min. motor RPM:
  • 50 rpm
  • 50 rpm
  • 50 rpm
  • 50 rpm
  • Outlet connection:
  • 1⁄4" Tri-Clamp®
  • 3⁄4" Tri-Clamp
  • 3⁄4" Tri-Clamp
  • 1⁄4" Tri-Clamp®
  • Output:
  • Ethernet/IP
  • Ethernet/IP
  • Ethernet/IP
  • Ethernet/IP
  • Wetted materials:
  • 316L SS (housing, valve plate),TPE (diaphragm), EPDM(valves, O-rings)
  • PP (housing, valve plate),TPE (diaphragm), EPDM(valves, O-rings)
  • 316L SS (housing, valve plate),TPE (diaphragm), EPDM(valves, O-rings)
  • PP (housing, valve plate),TPE (diaphragm), EPDM(valves, O-rings)
  • Warranty:
  • 2 years
  • 2 years
  • 2 years
  • 2 years

Specifications

Related Information

Product Information