Order Entry
Belgium
ContactUsLinkComponent
Masterflex® Ismatec® Reglo Digital Miniflex Pumps, Avantor®
Masterflex® Ismatec® Reglo Digital Miniflex Pumps, Avantor®
Certificates
undefined
Masterflex® Ismatec® Reglo Digital Miniflex Pumps, Avantor®

Specifications

  • Model:
  • 78018-42
  • 78018-40
  • No. of channels:
  • 2
  • 1
  • No. of rollers:
  • 3
  • 3
  • Control type:
  • Digital
  • Digital
  • Min. flow rate per channel:
  • 0,004 ml/min
  • 0,004 ml/min
  • Max. flow rate per channel:
  • 190 ml/min
  • 365 ml/min
  • Min. flow rate:
  • 0,008 ml/min
  • 0,004 ml/min
  • Drive IP rating:
  • IP 31
  • IP 31
  • Accuracy:
  • ±0,1%
  • ±0,1%
  • Anti-drip:
  • Yes
  • Yes
  • Cloud connected:
  • Yes
  • Yes
  • Digital dispensing:
  • Yes
  • Yes
  • Drive:
  • Reglo
  • Reglo
  • Duty cycle:
  • Continuous
  • Continuous
  • Min. RPM:
  • 0,1 rpm
  • 0,1 rpm
  • Open-head sensor:
  • Yes
  • Yes
  • Remote I/O:
  • RJ45 Ethernet; USB; 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via DB-25
  • RJ45 Ethernet; USB; 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via DB-25
  • Reversible motor:
  • Yes
  • Yes
  • Series:
  • Reglo
  • Reglo
  • Tubing sizes accepted:
  • L/S® 13, 14, 16
  • L/S® 13, 14, 16, 25
  • Washdown capable:
  • No
  • No
  • Max. pressure:
  • 3 bar (45 psi)
  • 3 bar (45 psi)
  • Frequency:
  • 50/60 Hz
  • 50/60 Hz
  • Voltage:
  • 90 - 260 VAC
  • 90 - 260 VAC
  • Warranty:
  • 2 years
  • 2 years

Specifications

Frequently Bought Together