Order Entry
Belgium
Orders LinkContactUsLinkComponent
Masterflex® L/S® Analog Variable-Speed Console Drives, Avantor®

Masterflex® L/S® Analog Variable-Speed Console Drives, Avantor®

Masterflex® L/S® Analog Variable-Speed Console Drives, Avantor®
Certificates
Masterflex® L/S® Analog Variable-Speed Console Drives, Avantor®

2 Options Available Below

Product Details & Documents

Compact and cost effective for general fluid transfer applications.

  • Flow rate 0.42 to 2900 ml/min with L/S tubing—flow rate depends on drive rpm, pump head, and tubing size
  • Simple operation with single-turn speed control
  • Separate power switch enables you to maintain speed setting when turning drive on/off; front-panel LED indicates power on
  • Reversible motor lets you easily prime/purge tubing and pump in either direction
  • Remote control of start/stop via DB9 connector on back of drive

Drives accept nine different pump head types: Standard, Easy-Load®, Easy-Load II, Easy-Load 3, Multichannel, High-Performance, Cartridge, PTFE tubing, and PTFE-diaphragm. Drives 07555-00 and -05 are not recommended for use with the PTFE-tubing and PTFE-diaphragm pump heads.

Ordering information: Each model includes a country specific plug/cord set; choose the catalog number with desired country plug type. All units include an IEC 320 socket with a detachable standard US three prong power cable. See country plug description https://uk.vwr.com/cms/tech-article-ac-power-plugs-sockets-universal-pattern-guide.

Delivery information: Includes pump drive and power adapter with 1,8 m (6 ft.) line cord. These models are shipped with country specific plug/cord set; please order the specific catalogue number with the desired plug type.

Specifications for Product Family

Specifications

  • Model:
  • 07555-00
  • 07555-05
  • 07555-10
  • 07555-15
  • Cloud connected:
  • No
  • No
  • No
  • No
  • Control type:
  • Analog Variable Speed
  • Analog Variable Speed
  • Analog Variable Speed
  • Analog Variable Speed
  • Digital dispensing:
  • No
  • No
  • No
  • No
  • Drive height:
  • 134 mm (5,3")
  • 134 mm (5,3")
  • 134 mm (5,3")
  • 134 mm (5,3")
  • Drive IP rating:
  • IP 22
  • IP 22
  • IP 22
  • IP 22
  • Drive length:
  • 230 mm (9,1")
  • 230 mm (9,1")
  • 230 mm (9,1")
  • 230 mm (9,1")
  • Drive width:
  • 183 mm (7,2")
  • 183 mm (7,2")
  • 183 mm (7,2")
  • 183 mm (7,2")
  • Min. RPM:
  • 20 rpm
  • 20 rpm
  • 7 rpm
  • 7 rpm
  • Motor:
  • 37 W
  • 37 W
  • 37 W
  • 37 W
  • Motor hp:
  • 1/20
  • 1/20
  • 1/20
  • 1/20
  • Open-head sensor:
  • No
  • No
  • No
  • No
  • Pump series:
  • L/S
  • L/S
  • L/S
  • L/S
  • Remote I/O:
  • Start/Stop
  • Start/Stop
  • Start/Stop
  • Start/Stop
  • Reversible motor:
  • Yes
  • Yes
  • Yes
  • Yes
  • Speed:
  • Variable
  • Variable
  • Variable
  • Variable
  • Speed control:
  • ±5%
  • ±5%
  • ±5%
  • ±5%
  • Type of pump heads accepted:
  • Standard, Easy-Load, Easy-Load II, Easy-Load 3, Multichannel, High-Performance, Cartridge
  • Standard, Easy-Load, Easy-Load II, Easy-Load 3, Multichannel, High-Performance, Cartridge
  • Standard, Easy-Load, Easy-Load II, Easy-Load 3, Multichannel, High-Performance, Cartridge, PTFE Tubing, PTFE Diaphragm
  • Standard, Easy-Load, Easy-Load II, Easy-Load 3, Multichannel, High-Performance, Cartridge, PTFE Tubing, PTFE Diaphragm
  • Washdown capable:
  • No
  • No
  • No
  • No
  • Current:
  • 1,5 A
  • 0,8 A
  • 1,5 A
  • 0,8 A
  • Frequency:
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • Voltage:
  • 90 - 130 VAC
  • 180 - 260 VAC
  • 90 - 130 VAC
  • 180 - 260 VAC
  • Warranty:
  • 2 years
  • 2 years
  • 2 years
  • 2 years

Specifications

Product Family Options

Product Information

  • Electrical plug type
    No. of pump heads accepted
    Maximum Flow Rate
    Max. RPM
    Housing material
    Power
    Availability
    Price
  • MFLA07555-00
    L/S Variable-Speed Drive, 20 to 600 rpm, 115 VAC
    L/S Variable-Speed Drive, 20 to 600 rpm, 115 VAC
    No plug
    1
    2900 ml/min
    600 rpm
    Painted steel and ABS plastic
    90 - 130 VAC; 50/60 Hz; 1,5 A
    Discontinued
    Specifications:
    2 year warranty
    CSA Certified
    More
    Specifications
    Cat. No.
    MFLA07555-00
    Model
    07555-00
    Cloud connected
    No
    Control type
    Analog Variable Speed
    Digital dispensing
    No
    Drive height
    134 mm (5,3")
    Drive IP rating
    IP 22
    Drive length
    230 mm (9,1")
    Drive width
    183 mm (7,2")
    Min. RPM
    20 rpm
    Motor
    37 W
    Motor hp
    1/20
    Open-head sensor
    No
    Pump series
    L/S
    Remote I/O
    Start/Stop
    Reversible motor
    Yes
    Speed
    Variable
    Speed control
    ±5%
    Type of pump heads accepted
    Standard, Easy-Load, Easy-Load II, Easy-Load 3, Multichannel, High-Performance, Cartridge
    Washdown capable
    No
    Current
    1,5 A
    Frequency
    50/60 Hz
    Voltage
    90 - 130 VAC
    Warranty
    2 years
    2 year warranty
    CSA Certified
  • MFLX07555-05-EU
    L/S Variable-Speed Drive, 20 to 600 rpm, 230 VAC
    L/S Variable-Speed Drive, 20 to 600 rpm, 230 VAC
    EU
    1
    2900 ml/min
    600 rpm
    Painted steel and ABS plastic
    180 - 260 VAC; 50/60 Hz; 0,8 A
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 1 540,00 €
    1 540,00 €
    1 * 1 ST
       1 540,00 €

    Specifications:
    2 year warranty
    CE Compliant
    More
    Specifications
    Cat. No.
    MFLX07555-05-EU
    Model
    07555-05
    Cloud connected
    No
    Control type
    Analog Variable Speed
    Digital dispensing
    No
    Drive height
    134 mm (5,3")
    Drive IP rating
    IP 22
    Drive length
    230 mm (9,1")
    Drive width
    183 mm (7,2")
    Min. RPM
    20 rpm
    Motor
    37 W
    Motor hp
    1/20
    Open-head sensor
    No
    Pump series
    L/S
    Remote I/O
    Start/Stop
    Reversible motor
    Yes
    Speed
    Variable
    Speed control
    ±5%
    Type of pump heads accepted
    Standard, Easy-Load, Easy-Load II, Easy-Load 3, Multichannel, High-Performance, Cartridge
    Washdown capable
    No
    Current
    0,8 A
    Frequency
    50/60 Hz
    Voltage
    180 - 260 VAC
    Warranty
    2 years
    2 year warranty
    CE Compliant
  • MFLA07555-10
    L/S Variable-Speed Drive, 7 to 200 rpm, 115 VAC
    L/S Variable-Speed Drive, 7 to 200 rpm, 115 VAC
    No plug
    2
    1130 ml/min
    200 rpm
    Painted steel and ABS plastic
    90 - 130 VAC; 50/60 Hz; 1,5 A
    Discontinued
    Specifications:
    2 year warranty
    CSA Certified
    More
    Specifications
    Cat. No.
    MFLA07555-10
    Model
    07555-10
    Cloud connected
    No
    Control type
    Analog Variable Speed
    Digital dispensing
    No
    Drive height
    134 mm (5,3")
    Drive IP rating
    IP 22
    Drive length
    230 mm (9,1")
    Drive width
    183 mm (7,2")
    Min. RPM
    7 rpm
    Motor
    37 W
    Motor hp
    1/20
    Open-head sensor
    No
    Pump series
    L/S
    Remote I/O
    Start/Stop
    Reversible motor
    Yes
    Speed
    Variable
    Speed control
    ±5%
    Type of pump heads accepted
    Standard, Easy-Load, Easy-Load II, Easy-Load 3, Multichannel, High-Performance, Cartridge, PTFE Tubing, PTFE Diaphragm
    Washdown capable
    No
    Current
    1,5 A
    Frequency
    50/60 Hz
    Voltage
    90 - 130 VAC
    Warranty
    2 years
    2 year warranty
    CSA Certified
  • MFLX07555-15-EU
    L/S Variable-Speed Drive, 7 to 200 rpm, 230 VAC
    L/S Variable-Speed Drive, 7 to 200 rpm, 230 VAC
    EU
    2
    1130 ml/min
    200 rpm
    Painted steel and ABS plastic
    180 - 260 VAC; 50/60 Hz; 0,8 A
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 1 540,00 €
    1 540,00 €
    1 * 1 ST
       1 540,00 €

    Specifications:
    2 year warranty
    CE Compliant
    More
    Specifications
    Cat. No.
    MFLX07555-15-EU
    Model
    07555-15
    Cloud connected
    No
    Control type
    Analog Variable Speed
    Digital dispensing
    No
    Drive height
    134 mm (5,3")
    Drive IP rating
    IP 22
    Drive length
    230 mm (9,1")
    Drive width
    183 mm (7,2")
    Min. RPM
    7 rpm
    Motor
    37 W
    Motor hp
    1/20
    Open-head sensor
    No
    Pump series
    L/S
    Remote I/O
    Start/Stop
    Reversible motor
    Yes
    Speed
    Variable
    Speed control
    ±5%
    Type of pump heads accepted
    Standard, Easy-Load, Easy-Load II, Easy-Load 3, Multichannel, High-Performance, Cartridge, PTFE Tubing, PTFE Diaphragm
    Washdown capable
    No
    Current
    0,8 A
    Frequency
    50/60 Hz
    Voltage
    180 - 260 VAC
    Warranty
    2 years
    2 year warranty
    CE Compliant
Services

Product Information

  • Catalog #
    Description
    Availability
    Price
  • SERW2610.7100.01
    Installation Qualification and Operation Qualification of peristaltic pump at customer site according to Avantor SOP. Qualification Protocols included. Travel fees included (cost of air travel excluded).
    Log in for availability
    1 * 1 Un. - 2 250,00 €

Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Handheld Remote Controller; DB9(M) Connector; 6 ft (1,8 m) Cable
    Handheld Remote Controller; DB9(M) Connector; 6 ft (1,8 m) Cable
    MFLX07528-80
    Log in for availability
    1 * 1 ST - 542,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Footswitch, DB9 male, for use with drives
    Footswitch, DB9 male, for use with drives
    MFLX77595-35
    Log in for availability
    1 * 1 ST - 446,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.