Masterflex® Ismatec® Pump Tubing, Versilon™ A-60-N, 4.8 mm ID x 9.6 mm OD; 50 Ft
Catalog # MFLX06514-32
Supplier: Avantor Fluid Handling
Specifications
- Tubing int.Ø:4,80 mm (0,189")
- Max. temperature:132 °C (270 °F)
- Colour:Black
- Description:Pump Tubing, Versilon™ A-60-N, 4,8 mm ID x 9,6 mm OD; 50 Ft
- Length:15,24 m
- Seq:09
- Model:06514-32
- GMP compliant:Yes
- Length per pack:15,24 m (50 ft.)
- Regulatory approvals:NSF-51
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:Yes
- Min. temperature:–51 °C (–60 °F)
- Warranty:1 year
- Clarity:Opaque
- Tubing material:Versilon™ A-60-N
- Pk:50 Feet
Specifications
About this item
Keep your light sensitive samples safe while pumping.
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimise downtime
- Regulatory approvals to match your unique application
- Dimensions: 4.8 mm ID x 9.6 mm OD; 50 ft
Ideal for applications requiring excellent chemical, heat, and ozone compatibility, as well as ultraviolet (UV) light resistance. This Norprene tubing is nonconductive, heat-sealable, nonaging, nonoxidizing, and has superior acid and alkali resistance. This tubing is UV resistant due to the black opaque color.
- Tubing int.Ø:4,80 mm (0,189")
- Max. temperature:132 °C (270 °F)
- Colour:Black
- Description:Pump Tubing, Versilon™ A-60-N, 4,8 mm ID x 9,6 mm OD; 50 Ft
- Length:15,24 m
- Seq:09
- Environmentally Preferable:
- Model:06514-32
- GMP compliant:Yes
- Length per pack:15,24 m (50 ft.)
- Regulatory approvals:NSF-51
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:Yes
- Min. temperature:–51 °C (–60 °F)
- Warranty:1 year
- Clarity:Opaque
- Tubing material:Versilon™ A-60-N
- Pk:50 Feet