Order Entry
Belgium
ContactUsLinkComponent
 
Sani-Tech® STHT®-C Platinum-Cured Silicone Tubing
 
undefined
Sani-Tech® STHT®-C Platinum-Cured Silicone Tubing
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.

 

  • Burst pressure:
  • 0,7 bar (10 psi)
  • 0,411 bar (6 psi)
  • 11,1 bar (161 psi)
  • 1,2 bar (17 psi)
  • 1,24 bar (18 psi)
  • Clarity:
  • Translucent
  • Translucent
  • Translucent
  • Translucent
  • Translucent
  • Length per pack:
  • 30,5 m (100 ft.)
  • 7,6 m (25 ft.)
  • 7,6 m (25 ft.)
  • 30,5 m (100 ft.)
  • 30,5 m (100 ft.)
  • Max. pressure:
  • 0,07 bar (1 psi)
  • 2,2 bar (32 psi)
  • Max. temperature:
  • 260 °C (500 °F)
  • 260 °C (500 °F)
  • 260 °C (500 °F)
  • 260 °C (500 °F)
  • 260 °C (500 °F)
  • Min. temperature:
  • –62 °C (–80 °F)
  • –62 °C (–80 °F)
  • –62 °C (–80 °F)
  • –62 °C (–80 °F)
  • –62 °C (–80 °F)
  • Regulatory approvals:
  • European Pharmacopoeia;FDA;USP
  • European Pharmacopoeia;FDA;USP
  • European Pharmacopoeia;FDA;USP
  • European Pharmacopoeia;FDA;USP
  • European Pharmacopoeia;FDA;USP
  • Sterilisation method autoclave:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Sterilisation method EtO:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Sterilisation method gamma:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Working pressure:
  • 0,07 bar (1 psi)
  • 2,2 bar (32 psi)
  • Warranty:
  • Out of box
  • Out of box
  • Out of box
  • Out of box
  • Out of box

 

Frequently Bought Together