Order Entry
Belgium
ContactUsLinkComponent
 
Sani-Tech® Ultra Platinum-Cured Silicone Lab Tubing
 
undefined
Sani-Tech® Ultra Platinum-Cured Silicone Lab Tubing

 

  • Clarity:
  • Translucent
  • Translucent
  • Translucent
  • Translucent
  • Translucent
  • Length per pack:
  • 30,48 m (100 ft.)
  • 30,48 m (100 ft.)
  • 7,62 m (25 ft.)
  • 7,62 m (25 ft.)
  • 30,48 m (100 ft.)
  • Max. pressure:
  • 11,25 bar (163,2 psi)
  • 4,2 bar (61,4 psi)
  • 3,5 bar (51,4 psi)
  • 4,1 bar (59,4 psi)
  • 7,9 bar (114,7 psi)
  • Max. temperature:
  • 260 °C (500 °F)
  • 260 °C (500 °F)
  • 260 °C (500 °F)
  • 260 °C (500 °F)
  • 260 °C (500 °F)
  • Min. temperature:
  • –62 °C (–80 °F)
  • –62 °C (–80 °F)
  • –62 °C (–80 °F)
  • –62 °C (–80 °F)
  • –62 °C (–80 °F)
  • Regulatory approvals:
  • European Pharmacopoeia;FDA;USP
  • European Pharmacopoeia;FDA;USP
  • European Pharmacopoeia;FDA;USP
  • European Pharmacopoeia;FDA;USP
  • European Pharmacopoeia;FDA;USP
  • Sterilisation method autoclave:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Sterilisation method EtO:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Sterilisation method gamma:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Working pressure:
  • 11,25 bar (163,2 psi)
  • 4,2 bar (61,4 psi)
  • 3,5 bar (51,4 psi)
  • 4,1 bar (59,4 psi)
  • 7,9 bar (114,7 psi)
  • Warranty:
  • Out of box
  • Out of box
  • Out of box
  • Out of box
  • Out of box

 

Frequently Bought Together