Masterflex® L/S® Precision Process Pump Systems, Avantor®
About this item
Easy-to-use drives offer precise speed control and digital display of rpm—NEMA 4X housings stand up to process and washdown applications.
- Four digit LED display shows motor rpm—confirm speed setting at a glance
- Integrated open-head sensor stops drive motor when pump head is opened
- Reversible motor—purge tubing before or after pumping; pump fluid in either direction
- LED indicators confirm motor direction
- Powerful motors let you stack 2 or 4 pump heads for increased flow rates and for multichannel applications
- Separate speed and power (on/off) control—maintain speed setting while turning pump on/off
- NEMA 4X (IP66) rated housing
- Remote control capabilities via a watertight connector on back of drive
These accurate console drives have powerful motors, speed display, and ±0.25% speed control for precise flow regulation—ideal for metering applications. Remote speed control requires cable assembly 77300-32.
4 Options Available Below
Product Details & Documents
Easy-to-use drives offer precise speed control and digital display of rpm—NEMA 4X housings stand up to process and washdown applications.
- Four digit LED display shows motor rpm—confirm speed setting at a glance
- Integrated open-head sensor stops drive motor when pump head is opened
- Reversible motor—purge tubing before or after pumping; pump fluid in either direction
- LED indicators confirm motor direction
- Powerful motors let you stack 2 or 4 pump heads for increased flow rates and for multichannel applications
- Separate speed and power (on/off) control—maintain speed setting while turning pump on/off
- NEMA 4X (IP66) rated housing
- Remote control capabilities via a watertight connector on back of drive
These accurate console drives have powerful motors, speed display, and ±0.25% speed control for precise flow regulation—ideal for metering applications. Remote speed control requires cable assembly 77300-32.
Specifications for Product Family
Specifications
- Model:
- 77916-40
- 77916-42
- 77916-50
- 77916-52
- No. of channels:
- 1
- 1
- 1
- 1
- No. of rollers:
- 4
- 4
- 4
- 4
- Control type:
- Variable-Speed Digital
- Variable-Speed Digital
- Variable-Speed Digital
- Variable-Speed Digital
- Min. flow rate per channel:
- 4,8 ml/min
- 17 ml/min
- 4,8 ml/min
- 17 ml/min
- Max. flow rate per channel:
- 480 ml/min
- 1700 ml/min
- 480 ml/min
- 1700 ml/min
- Min. flow rate:
- 4,8 ml/min
- 17 ml/min
- 4,8 ml/min
- 17 ml/min
- Drive IP rating:
- IP 66
- IP 66
- IP 66
- IP 66
- Accuracy:
- ±0,25% (1 rpm at 600; 0,1 rpm at 100 rpm)
- ±0,25% (1 rpm at 600; 0,1 rpm at 100 rpm)
- ±0,25% (1 rpm at 600; 0,1 rpm at 100 rpm)
- ±0,25% (1 rpm at 600; 0,1 rpm at 100 rpm)
- Anti-drip:
- No
- No
- No
- No
- Cloud connected:
- No
- No
- No
- No
- Digital dispensing:
- No
- No
- No
- No
- Drive:
- 07528-40 (L/S® Precision Process Drive with Open-Head Sensor, 600 rpm)
- 07528-40 (L/S® Precision Process Drive with Open-Head Sensor, 600 rpm)
- 07528-50 (L/S® Precision Process Drive with Open-Head Sensor, 600 rpm)
- 07528-50 (L/S® Precision Process Drive with Open-Head Sensor, 600 rpm)
- Duty cycle:
- Continuous
- Continuous
- Continuous
- Continuous
- Min. RPM:
- 6 rpm
- 6 rpm
- 6 rpm
- 6 rpm
- Open-head sensor:
- Yes
- Yes
- Yes
- Yes
- Pump series:
- L/S
- L/S
- L/S
- L/S
- Remote I/O:
- 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- Reversible motor:
- Yes
- Yes
- Yes
- Yes
- Tubing:
- 06434-16, 10 ft (C-FLEX ULTRA®, L/S® 16 )
- 06434-24, 10 ft (C-FLEX ULTRA®, L/S® 24 )
- 06434-16, 10 ft (C-FLEX ULTRA®, L/S® 16 )
- 06434-24, 10 ft (C-FLEX ULTRA®, L/S® 24 )
- Tubing sizes accepted:
- L/S® 13, 14, 16, 25, 17, 18
- L/S® 15, 24, 35, 36
- L/S® 13, 14, 16, 25, 17, 18
- L/S® 15, 24, 35, 36
- Washdown capable:
- Yes
- Yes
- Yes
- Yes
- Current:
- 2,2 / 1,1 A
- 2,2 / 1,1 A
- 2,2 / 1,1 A
- 2,2 / 1,1 A
- Frequency:
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- Voltage:
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- Warranty:
- 2 years
- 2 years
- 2 years
- 2 years
Specifications
Product Family Options
Product Information
- Electrical plug typeMaximum Flow RateHousing materialPump headMax. RPMPowerAvailabilityPrice
- MFLX77916-40-EUDigital Precision Process Pump with Open-Head Sensor and Easy-Load II Pump Head (thin wall), 600 rpmDigital Precision Process Pump with Open-Head Sensor and Easy-Load II Pump Head (thin wall), 600 rpmEU480 ml/minStainless steel77200-30 (L/S® Easy-Load® II Head with Open-Head Sensor)600 rpm90 - 260 VAC; 50/60 Hz; 2,2 / 1,1 ALog in for availability1 * 1 ST6 020,00 €Specifications:
More
Specifications
Cat. No.MFLX77916-40-EUModel77916-40No. of channels1No. of rollers4Control typeVariable-Speed DigitalMin. flow rate per channel4,8 ml/minMax. flow rate per channel480 ml/minMin. flow rate4,8 ml/minDrive IP ratingIP 66Accuracy±0,25% (1 rpm at 600; 0,1 rpm at 100 rpm)Anti-dripNoCloud connectedNoDigital dispensingNoDrive07528-40 (L/S® Precision Process Drive with Open-Head Sensor, 600 rpm)Duty cycleContinuousMin. RPM6 rpmOpen-head sensorYesPump seriesL/SRemote I/O4 to 20 mA, 0 to 10 V, start/stop and direction via contact closureReversible motorYesTubing06434-16, 10 ft (C-FLEX ULTRA®, L/S® 16 )Tubing sizes acceptedL/S® 13, 14, 16, 25, 17, 18Washdown capableYesCurrent2,2 / 1,1 AFrequency50/60 HzVoltage90 - 260 VACWarranty2 years - MFLX77916-42-EUDigital Precision Process Pump with Open-Head Sensor and Easy-Load II Pump Head (thick wall), 600 rpmDigital Precision Process Pump with Open-Head Sensor and Easy-Load II Pump Head (thick wall), 600 rpmEU1700 ml/minStainless steel77200-32 (L/S® Easy-Load® II Head with Open-Head Sensor)600 rpm90 - 260 VAC; 50/60 Hz; 2,2 / 1,1 ALog in for availability1 * 1 ST6 020,00 €Specifications:
More
Specifications
Cat. No.MFLX77916-42-EUModel77916-42No. of channels1No. of rollers4Control typeVariable-Speed DigitalMin. flow rate per channel17 ml/minMax. flow rate per channel1700 ml/minMin. flow rate17 ml/minDrive IP ratingIP 66Accuracy±0,25% (1 rpm at 600; 0,1 rpm at 100 rpm)Anti-dripNoCloud connectedNoDigital dispensingNoDrive07528-40 (L/S® Precision Process Drive with Open-Head Sensor, 600 rpm)Duty cycleContinuousMin. RPM6 rpmOpen-head sensorYesPump seriesL/SRemote I/O4 to 20 mA, 0 to 10 V, start/stop and direction via contact closureReversible motorYesTubing06434-24, 10 ft (C-FLEX ULTRA®, L/S® 24 )Tubing sizes acceptedL/S® 15, 24, 35, 36Washdown capableYesCurrent2,2 / 1,1 AFrequency50/60 HzVoltage90 - 260 VACWarranty2 years - MFLX77916-50-EUDigital-Coat Precision Process Pump with Open-Head Sensor and Easy-Load II Pump Head (thin wall), 600 rpmDigital-Coat Precision Process Pump with Open-Head Sensor and Easy-Load II Pump Head (thin wall), 600 rpmEU480 ml/minPowder-coated steel77200-30 (L/S® Easy-Load® II Head with Open-Head Sensor)600 rpm90 - 260 VAC; 50/60 Hz; 2,2 / 1,1 ALog in for availability1 * 1 ST5 490,00 €Specifications:
More
Specifications
Cat. No.MFLX77916-50-EUModel77916-50No. of channels1No. of rollers4Control typeVariable-Speed DigitalMin. flow rate per channel4,8 ml/minMax. flow rate per channel480 ml/minMin. flow rate4,8 ml/minDrive IP ratingIP 66Accuracy±0,25% (1 rpm at 600; 0,1 rpm at 100 rpm)Anti-dripNoCloud connectedNoDigital dispensingNoDrive07528-50 (L/S® Precision Process Drive with Open-Head Sensor, 600 rpm)Duty cycleContinuousMin. RPM6 rpmOpen-head sensorYesPump seriesL/SRemote I/O4 to 20 mA, 0 to 10 V, start/stop and direction via contact closureReversible motorYesTubing06434-16, 10 ft (C-FLEX ULTRA®, L/S® 16 )Tubing sizes acceptedL/S® 13, 14, 16, 25, 17, 18Washdown capableYesCurrent2,2 / 1,1 AFrequency50/60 HzVoltage90 - 260 VACWarranty2 years - MFLX77916-52-EUDigital-Coat Precision Process Pump with Open-Head Sensor and Easy-Load II Pump Head (thick wall), 600 rpmDigital-Coat Precision Process Pump with Open-Head Sensor and Easy-Load II Pump Head (thick wall), 600 rpmEU1700 ml/minPowder-coated steel77200-32 (L/S® Easy-Load® II Head with Open-Head Sensor)600 rpm90 - 260 VAC; 50/60 Hz; 2,2 / 1,1 ALog in for availability1 * 1 ST5 490,00 €Specifications:
More
Specifications
Cat. No.MFLX77916-52-EUModel77916-52No. of channels1No. of rollers4Control typeVariable-Speed DigitalMin. flow rate per channel17 ml/minMax. flow rate per channel1700 ml/minMin. flow rate17 ml/minDrive IP ratingIP 66Accuracy±0,25% (1 rpm at 600; 0,1 rpm at 100 rpm)Anti-dripNoCloud connectedNoDigital dispensingNoDrive07528-50 (L/S® Precision Process Drive with Open-Head Sensor, 600 rpm)Duty cycleContinuousMin. RPM6 rpmOpen-head sensorYesPump seriesL/SRemote I/O4 to 20 mA, 0 to 10 V, start/stop and direction via contact closureReversible motorYesTubing06434-24, 10 ft (C-FLEX ULTRA®, L/S® 24 )Tubing sizes acceptedL/S® 15, 24, 35, 36Washdown capableYesCurrent2,2 / 1,1 AFrequency50/60 HzVoltage90 - 260 VACWarranty2 years
Services
Product Information
- Catalog #DescriptionAvailabilityPrice
- Installation Qualification and Operation Qualification of peristaltic pump at customer site according to Avantor SOP. Qualification Protocols included. Travel fees included (cost of air travel excluded).Log in for availability1 * 1 Un. - 2 250,00 €
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



