Masterflex® C/L® Microflex® Pump Head for Microbore Tubing, Avantor®
Fournisseur: Avantor Fluid Handling
Certificats
À propos de cet article
Easy tubing changes—even in tight spaces.
- Compact design for efficient use of space
- Microflex pump head accepts continuous lengths of tubing for clean flow paths
The Microflex® pump head features three or four rollers and a wide occlusion angle that prevents fluid backflow up to the rated pressure of the tubing. Tube loading is quick and easy—open the head cover and release the occlusion bed in one motion—load tubing, close the cover, and you're ready to pump.
- Environmentally Preferable:
Spécifications
- Catalog No:
- MFLX77123-80
- MFLX77122-80
- Model:
- 77123-80
- 77122-80
- IP rating:
- IP 22
- IP 22
- Mounting type:
- (4) #6-32 x 3/8” pan head screws
- No. of channels:
- 1
- 1
- No. of rollers:
- 3
- 3
- Open-head sensor:
- No
- No
- Pump series:
- C/L
- C/L
- Tubing sizes accepted:
- 0,19, 0,25, 0,51, 0,89, 1,14, 1,42, 2,06, and 2,79 mm ID microbore tubing
- 0,19, 0,25, 0,51, 0,89, 1,14, 1,42, 2,06, and 2,79 mm ID microbore tubing
- Washdown capable:
- No
- No
- Warranty:
- 1 year
- 3 Months
Spécifications
Frequently Bought Together