Order Entry
Belgium
ContactUsLinkComponent
 
Masterflex® Pulseless Disposable Pump Head for Masterflex® L/S® Drives
  MFLX07539-20
undefined
Masterflex® Pulseless Disposable Pump Head for Masterflex® L/S® Drives
  MFLX07539-20

 

  • Maximum Flow Rate:
    500 ml/min
  • Accuracy:
    ±3% (<2,5 mL); ±1% (>2,5 mL)
  • Max. pressure:
    2,5 bar (36 psi)
  • Max. viscosity:
    70 cP
  • Description:
    Pulseless Disposable Pump Head for Masterflex L/S Drives; Adapter Kit with Three Pump Heads
  • Wetted materials:
    Co-polyester with FKM gaskets
  • Self-priming:
    Yes
  • Pk:
    1
  • Max. motor RPM:
    100 rpm

 

 

Pulseless head mounts easily on Masterflex® L/S® drives.

  • Deliver flow rates up to 500 ml/min at speeds up to 100 rpm
  • Steady, repeatable flow is ideal for dosing applications
  • Pump fluids with viscosities up to 70 cps; pressure up to 2.5 bar
  • Cost-effective solution for single-use / single-campaign fluid transfer

Mount the reusable adapter to your Masterflex L/S drive and the pump head simply snaps into place. Standard luer connectors enable quick and secure connections to inlet and outlet tubing. Rotary, volumetric pistons produce steady, pulseless flow with high volume and flow rate accuracy. The consistent rate of flow over time from the dual pumping chambers minimizes the need for calibration. Flow rate accuracy will be better than 3%. Volume accuracy will be 3% or better at volumes below 2.5 mL; 1% or better at volumes greater than 2.5 ml.

Note: maximum recommended speed is 100 rpm for optimal life and performance.

Maximum recommended speed is 100 rpm for optimal life and performance.

 : Includes system includes pump head mounting adapter and three single-use pump heads. Order replacement pump heads separately in single- or multi-packs.
  • Maximum Flow Rate:
    500 ml/min
  • Accuracy:
    ±3% (<2,5 mL); ±1% (>2,5 mL)
  • Max. pressure:
    2,5 bar (36 psi)
  • Max. viscosity:
    70 cP
  • Description:
    Pulseless Disposable Pump Head for Masterflex L/S Drives; Adapter Kit with Three Pump Heads
  • Environmentally Preferable:
  • Wetted materials:
    Co-polyester with FKM gaskets
  • Self-priming:
    Yes
  • Pk:
    1
  • Max. motor RPM:
    100 rpm