Masterflex® Ismatec® ISM919A Process Drive, Piston Pump Head, 1800 rpm; 115 VAC
MFLX78020-30
- Power:115 VAC; 60/50 Hz
- Description:Process Drive, for piston pump heads, 115V to 230V, 50/60Hz
- Height:26,16 cm
- Environmentally Preferable:
- CE regulatory approval:Yes
- Min. motor RPM:10 rpm
- Power cord:IEC320 to US and IEC to EU plugs
- Motor type:IP65
- Motor:0,1 kW
- Pk:1
- Width:16 cm
- Max. motor RPM:1800 rpm
Get high pressures, accurate dispensing, and great repeatability—all with one pump.
- IP65-rated pump ideal for dosing, filling and batch programming
- Control speed, start/stop flow, or change fluid direction manually or remotely via an analog input signal or RS-232 interface
- Drives feature six dispensing modes—volume within a preset time, volume in steps, time, intermittent in time or volume, drip-free, or valve operation
- Series Q piston pump heads (not included) have no valves to clog or wear out
Up to four sets of operating parameters can be stored in the pump (for pumps with Series Q pump heads only). RS-232 interface allows for control of pump via a PC or for cascading up to eight pumps. Housing is IP65 rated for Series Q pumps and IP30 rated for Series R pumps.
: Includes mounting hardware and a 6-ft power cord with three-prong. 115V 50/60 Hz models include a U.S. plug. 230V 50/60 Hz models include an IEC 320/CEE 22 European plug. If shipping to a different region where a country-specific plug/cord is needed; please specify ultimate destination when ordering.
- Power:115 VAC; 60/50 Hz
- Description:Process Drive, for piston pump heads, 115V to 230V, 50/60Hz
- Height:26,16 cm
- Environmentally Preferable:
- CE regulatory approval:Yes
- Min. motor RPM:10 rpm
- Power cord:IEC320 to US and IEC to EU plugs
- Motor type:IP65
- Motor:0,1 kW
- Pk:1
- Width:16 cm
- Max. motor RPM:1800 rpm