Order Entry
Belgium
ContactUsLinkComponent
 
Masterflex® L/S® Power Supply, 90 to 260 VAC Input, 24 VDC Output
  MFLX07525-90
undefined
Masterflex® L/S® Power Supply, 90 to 260 VAC Input, 24 VDC Output
  MFLX07525-90

 

  • Description:
    Power Supply, 90 to 260 VAC Input, 24 VDC Output
  • Warranty:
    1 year
  • Pk:
    1

 

 

Optimize performance of your Masterflex pump.

  • Suitable for power requirements 90 to 260 VAC

This replacement power supply is suitable for use with the Masterflex C/L Digital pump.

  • Description:
    Power Supply, 90 to 260 VAC Input, 24 VDC Output
  • Environmentally Preferable:
  • Warranty:
    1 year
  • Pk:
    1