Masterflex® L/S® MiniFlex® Pump Heads, Avantor®
Pump head accepts continuous lengths of tubing for clean flow paths.
- Flow range of 1.8 to 220 ml/min—flow rate depends on drive rpm, pump head, and tubing size
- Pump head accepts continuous lengths of tubing for clean flow paths
- Dual-channel model delivers synchronous flow from two separate channels; single-channel model delivers highest flow rate
- Automatic tubing retention makes tube loading quick and easy
- Suitable for use with Masterflex® L/S® Digital Miniflex® Pump Systems
The Masterflex® Miniflex® pump heads feature a wide occlusion angle that prevents fluid backflow up to the rated pressure of the tubing. Self-lubricating thermoplastic polyester rollers are low friction and long wearing for smooth operation and long life. A compact overall size envelope makes these heads ideal for OEM applications and integration into fluid systems and machinery.
- Environmentally Preferable:
- Catalog No:
- MFLX77220-30
- MFLX77220-20
- Model:
- 77220-30
- 77220-20
- Gear ratio:
- 1:1
- 1:1
- Max. flow rate per channel:
- 184 ml/min
- 381 ml/min
- Min. flow rate per channel:
- 0,005 ml/min
- 0,005 ml/min
- No. of channels:
- 2
- 1
- Occlusion:
- Fixed
- Fixed
- Open-head sensor:
- Yes
- Yes
- Optimum RPM range:
- 0,1 - 300 rpm
- 0,1 - 300 rpm
- Pump series:
- L/S
- L/S
- Tubing retention:
- Automatic
- Automatic
- Tubing sizes accepted:
- L/S® 13, L/S 14, L/S 16
- L/S® 13, L/S 14, L/S 16, L/S 25
- Volume per revolution with L/S 13 tubing:
- 0,04 ml
- 0,04 ml
- Volume per revolution with L/S 14 tubing:
- 0,14 ml
- 0,14 ml
- Volume per revolution with L/S 16 tubing:
- 0,5 ml
- 0,5 ml
- Volume per revolution with L/S 25 tubing:
- 1,1 ml
- Warranty:
- 1 year
- 1 year
Frequently Bought Together