Order Entry
Belgium
ContactUsLinkComponent
Masterflex® L/S® Digital Miniflex® Pump Systems, Avantor®
Masterflex® L/S® Digital Miniflex® Pump Systems, Avantor®
Certificates
undefined
Masterflex® L/S® Digital Miniflex® Pump Systems, Avantor®

Specifications

  • Model:
  • 07525-20
  • 07525-40
  • No. of channels:
  • 1
  • 2
  • No. of rollers:
  • 3
  • 3
  • Control type:
  • Digital
  • Variable-Speed Digital
  • Min. flow rate per channel:
  • 0,004 ml/min
  • 0,004 ml/min
  • Max. flow rate per channel:
  • 315 ml/min
  • 162 ml/min
  • Min. flow rate:
  • 0,004 ml/min
  • 0,008 ml/min
  • Drive IP rating:
  • IP 33
  • IP 33
  • Accuracy:
  • ±0,1%
  • ±0,1%
  • Anti-drip:
  • Yes
  • Yes
  • Cloud connected:
  • No
  • No
  • Digital dispensing:
  • Yes
  • Yes
  • Drive:
  • Digital Miniflex
  • Digital Miniflex
  • Duty cycle:
  • Continuous
  • Continuous
  • Min. RPM:
  • 0,1 rpm
  • 0,1 rpm
  • Open-head sensor:
  • Yes
  • Yes
  • Pump series:
  • L/S
  • L/S
  • Remote I/O:
  • 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • Reversible motor:
  • Yes
  • Yes
  • Tubing sizes accepted:
  • L/S® 13, 14, 16, 25
  • L/S® 13, 14, 16
  • Washdown capable:
  • No
  • No
  • Current:
  • 2,2 A @ 115 V; 1,1 A @ 230 V
  • 0,34 A
  • Frequency:
  • 50/60 Hz
  • 50/60 Hz
  • Voltage:
  • 90 - 260 VAC
  • 90 - 260 VAC
  • Warranty:
  • 2 years
  • 2 years

Specifications

Frequently Bought Together