Order Entry
Belgium
ContactUsLinkComponent
Masterflex® L/S® Variable-Speed Economy Modular Drives, Avantor®
Masterflex® L/S® Variable-Speed Economy Modular Drives, Avantor®
Certificates
undefined
Masterflex® L/S® Variable-Speed Economy Modular Drives, Avantor®

Specifications

  • Model:
  • 07559-15
  • 07559-05
  • Cloud connected:
  • No
  • No
  • Controller height:
  • 87 mm (3,4")
  • 87 mm (3,4")
  • Controller IP rating:
  • IP 33
  • IP 33
  • Controller length:
  • 204 mm (8")
  • 204 mm (8")
  • Controller width:
  • 164 mm (6,4")
  • 164 mm (6,4")
  • Control type:
  • Analog Variable Speed
  • Analog Variable Speed
  • Digital dispensing:
  • No
  • No
  • Drive IP rating:
  • IP 33
  • IP 33
  • Min. RPM:
  • 1 rpm
  • 6 rpm
  • Motor:
  • 75 W
  • 75 W
  • Motor height:
  • 115 mm (4,5")
  • 115 mm (4,5")
  • Motor hp:
  • 1/10
  • 1/10
  • Motor IP rating:
  • IP 21
  • IP 21
  • Motor length:
  • 198 mm (7,8")
  • 198 mm (7,8")
  • Motor width:
  • 97 mm (3,7968")
  • 97 mm (3,7968")
  • Open-head sensor:
  • No
  • No
  • Pump series:
  • L/S
  • L/S
  • Remote I/O:
  • None
  • None
  • Reversible motor:
  • Yes
  • Yes
  • Speed:
  • Variable
  • Variable
  • Speed control:
  • ±2%
  • ±2%
  • Type of pump heads accepted:
  • Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm
  • Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm
  • Washdown capable:
  • No
  • No
  • Current:
  • 1,2 A
  • 1,2 A
  • Frequency:
  • 50 Hz
  • 50 Hz
  • Voltage:
  • 230 VAC
  • 230 VAC
  • Warranty:
  • 2 years
  • 2 years

Specifications

Related Information

Product Information