Order Entry
Belgium
ContactUsLinkComponent
Two-Way Ball Valves with Lockout/Tagout Assembly
Plast-O-Matic Ball Valves with Lockout/Tagout, PVC Body with Viton Seals, 1" NPT(F)
Catalog # MFLX98711-04
undefined
Plast-O-Matic Ball Valves with Lockout/Tagout, PVC Body with Viton Seals, 1" NPT(F)
Catalog # MFLX98711-04

Specifications

  • Connection Type:
    NPT(F)
  • Housing material:
    PVC
  • Port Size:
    1 NPT(F)
  • Max. pressure:
    12,4 bar (180 psi)
  • Max. temperature:
    60 °C (140 °F)
  • Description:
    Ball Valves with Lockout/Tagout, 1" NPT(F) Connections, PVC Body with Viton Seals
  • Wetted materials:
    PVC, Viton®
  • Warranty:
    1 year
  • Pk:
    1
  • Cv:
    40
  • Inlet port:
    1" NPT(F)
  • Outlet port:
    1" NPT(F)

Specifications

About this item

Provides security and safety where most needed.

  • Smooth flow path reduces pressure loss
  • Corrosion-resistant thermoplastic ensures long life
  • PTFE shaft bearing and seats eliminate friction and wear

These lockout/tagout ball valves ensure safety and control in your process lines. The design accepts most OSHA approved locks (not included). Lockout/tagout assembly is designed with an upper and lower hasp and is easily retrofitted in the field to lock in either open or closed position. Available in PVC or CPVC for higher temperature applications. All valves feature FKM seals.

  • Connection Type:
    NPT(F)
  • Housing material:
    PVC
  • Port Size:
    1 NPT(F)
  • Max. pressure:
    12,4 bar (180 psi)
  • Max. temperature:
    60 °C (140 °F)
  • Description:
    Ball Valves with Lockout/Tagout, 1" NPT(F) Connections, PVC Body with Viton Seals
  • Environmentally Preferable:
  • Wetted materials:
    PVC, Viton®
  • Warranty:
    1 year
  • Pk:
    1
  • Cv:
    40
  • Inlet port:
    1" NPT(F)
  • Outlet port:
    1" NPT(F)