Order Entry
Belgium
ContactUsLinkComponent
Harwil In-Line Liquid Level Switches
Harwil In-Line Liquid Level Switches
Certificates
undefined
Harwil In-Line Liquid Level Switches

Specifications

  • Min. process temperature:
  • 32 °F
  • 32 °F
  • 32 °F
  • 32 °F
  • 32 °F
  • Max. process temperature:
  • 93 °C
  • 93 °C
  • 93 °C
  • 93 °C
  • 93 °C
  • Min. specific gravity:
  • 0,7
  • 0,7
  • 0,7
  • 0,7
  • 0,8
  • Max. pressure:
  • 250 psi
  • 250 psi
  • 250 psi
  • 250 psi
  • 75 psi
  • Relay output:
  • 15 A at 125 or 250 VAC, 0,5 A at 125 VDC, 0,25 A at 250 VDC
  • 15 A at 125 or 250 VAC, 0,5 A at 125 VDC, 0,25 A at 250 VDC
  • 15 A at 125 or 250 VAC, 0,5 A at 125 VDC, 0,25 A at 250 VDC
  • 15 A at 125 or 250 VAC, 0,5 A at 125 VDC, 0,25 A at 250 VDC
  • 15 A at 125 or 250 VAC, 0,5 A at 125 VDC, 0,25 A at 250 VDC
  • Wetted materials:
  • Stem: Hastelloy C; Float: Fiberglass-reinforced PPS
  • Stem: Hastelloy C; Float: Fiberglass-reinforced PPS
  • Stem: Hastelloy C; Float: Fiberglass-reinforced PPS
  • Stem: Hastelloy C; Float: Fiberglass-reinforced PPS
  • Stem: Hastelloy C; Float: Fiberglass-reinforced PPS; Diaphragm: Viton
  • Warranty:
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year

Specifications

Frequently Bought Together