Noshok 400 Series Precision Needle Valves
Supplier: Avantor Fluid Handling
Certificates
About this item
Hard-seat design.
- Metal-to-metal hard seat design is 100% helium leak-tested to 1 x 10–4 ml/s at 200 psi
- 10,000 psi pressure rating at 200 °F (93 °C)
- Blowout-proof stem
Series 400 needle valves are high quality instrument grade valves. They are the right choice when your application calls for positive shut-off or precise flow control. They work effectively with most gases and liquids.
- Environmentally Preferable:
Specifications
- Catalog No:
- MFLX06292-02
- MFLX06292-09
- Max. pressure:
- 10,000 psi
- 10,000 psi
- Orifice:
- 11,1252 mm (0,438")
- 4,7498 mm (0,187")
- Wetted materials:
- Stainless Steel
- Stainless Steel
- Warranty:
- 3 years
- 3 years
Specifications
Frequently Bought Together