Order Entry
Belgium
ContactUsLinkComponent
Masterflex® Self-Priming Petroleum Centrifugal Pumps, Avantor®
Masterflex® Self-Priming Centrifugal Pump, 150 GPM/96 ft, Cast Iron, Biodiesel/Fuel Oil/Diesel, 1 HP; 230/460VAC
Catalog # MFLX79735-11
undefined
Masterflex® Self-Priming Centrifugal Pump, 150 GPM/96 ft, Cast Iron, Biodiesel/Fuel Oil/Diesel, 1 HP; 230/460VAC
Catalog # MFLX79735-11

Specifications

  • Maximum Flow Rate:
    538 L/min (150 gal./min)
  • Power:
    230/460 VAC; 1 phase
  • Max. pressure:
    10,3 bar (150 psi)
  • Description:
    Self-Priming Centrifugal Pump Biodiesel/Fuel Oil/Diesel, 150 gal./min/96 ft, 1 HP
  • Height:
    32,6 cm
  • Length:
    54,9 cm
  • Wetted materials:
    cast iron, steel, cork/nitrile, Type 21 seal
  • Duty cycle continuous:
    Yes
  • Inlet connection:
    2 NPT(F)
  • Motor hp:
    2
  • Outlet connection:
    2 NPT(F)
  • Motor type:
    TEFC
  • Max. temperature:
    93 °C (200 °F)
  • Pk:
    1
  • Width:
    21,3 cm
  • Max. head:
    29 m (96 ft.)

Specifications

About this item

Compatible with three distinct fuel classifications.

  • Models for the following fluid groups:- Gasoline, kerosene, avgas, and jet fuel- Biodiesel, fuel oil, and diesel- Ethanol and E85 blend
  • Available in both self-priming and standard end suction configurations
  • Custom configurations are a phone call away to our Application Specialists

These close-coupled pumps have been specifically engineered for compatibility with clean, nonabrasive petroleum products. Transfer and delivery of various fuels such as gasoline, ethanol, biodiesel, and fuel oils are just a few of the petroleum-based products these pumps can handle.

  • Maximum Flow Rate:
    538 L/min (150 gal./min)
  • Power:
    230/460 VAC; 1 phase
  • Max. pressure:
    10,3 bar (150 psi)
  • Description:
    Self-Priming Centrifugal Pump Biodiesel/Fuel Oil/Diesel, 150 gal./min/96 ft, 1 HP
  • Height:
    32,6 cm
  • Length:
    54,9 cm
  • Environmentally Preferable:
  • Wetted materials:
    cast iron, steel, cork/nitrile, Type 21 seal
  • Duty cycle continuous:
    Yes
  • Inlet connection:
    2 NPT(F)
  • Motor hp:
    2
  • Outlet connection:
    2 NPT(F)
  • Motor type:
    TEFC
  • Max. temperature:
    93 °C (200 °F)
  • Pk:
    1
  • Width:
    21,3 cm
  • Max. head:
    29 m (96 ft.)