Order Entry
Belgium
ContactUsLinkComponent
Masterflex® L/S® 2-Stop Pump Tubing, Tygon® S3™ E-LFL, Avantor®
Masterflex® L/S® 2-Stop Pump Tubing, Tygon® S3™ E-LFL, Avantor®
Certificates
undefined
Masterflex® L/S® 2-Stop Pump Tubing, Tygon® S3™ E-LFL, Avantor®

Specifications

  • Model:
  • 06447-24
  • 06447-35
  • Length per pack:
  • 0,38 m (1,25 ft.)
  • 0,38 m (1,25 ft.)
  • Max. pressure:
  • 2,7 bar (40 psi)
  • 1,05 bar (15 psi)
  • Min. temperature:
  • –60 °C (–71 °F)
  • –60 °C (–71 °F)
  • Max. temperature:
  • 74 °C (165 °F)
  • 74 °C (165 °F)
  • Min. temperature (dynamic):
  • 0 °C (32 °F)
  • 0 °C (32 °F)
  • Max. temperature (dynamic):
  • 40 °C (104 °F)
  • 40 °C (104 °F)
  • Max. vacuum:
  • 660 mm Hg (26" Hg)
  • 660 mm Hg (26" Hg)
  • Pump series:
  • L/S
  • L/S
  • Regulatory approvals:
  • ADCF;EU Food 10/2011;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
  • ADCF;EU Food 10/2011;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
  • Series:
  • LS
  • LS
  • Sterilisation:
  • Autoclave, Ethylene Oxide
  • Autoclave, Ethylene Oxide
  • Sterilisation method autoclave:
  • Yes
  • Yes
  • Sterilisation method EtO:
  • Yes
  • Yes
  • Sterilisation method gamma:
  • No
  • No
  • Suction lift H₂O:
  • 8,8 m (29 ft.)
  • 8,8 m (29 ft.)

Specifications

Frequently Bought Together