Order Entry
Belgium
Orders LinkContactUsLinkComponent
Flowline Switch-Tek Vibration Level Switch

Flowline Switch-Tek Vibration Level Switch

Vibration Level Switch; 12-36 VDC, 12 - 36 VDC
Catalog # MFLX68869-04
Flowline Switch-Tek Vibration Level Switch
Catalog # MFLX68869-04
Flowline Switch-Tek Vibration Level Switch
Flowline Switch-Tek Vibration Level Switch

Vibration Level Switch; 12-36 VDC, 12 - 36 VDC

Price
693,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Don’t worry about buildup—automatically adjusts for optimal performance, alerts when cleaning is required.

  • Constructed of Glass filled Ryton® and Viton®

SwitchTek vibration level switch is an excellent choice for more challenging application liquids, including those with light to medium coating or scaling-type characteristics. Liquid examples include light sodium hydroxide, brine and copper sulfate solutions.

Specifications
  • Description:
    Vibration Level Switch; 12-36 VDC
  • Power:
    12 - 36 VDC
  • Cat. No.:
    MFLX68869-04
  • Max. pressure:
    150 psi
  • Min. process temperature:
    -40 °F
  • Relay output:
    SPST relay rated for 60 VA
  • Warranty:
    1 year
  • Max. process temperature:
    80 °C
  • Accuracy of depth range:
    ±1 mm in water
  • Wetted materials:
    Glass filled Ryton®, Viton®,
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.