Order Entry
Belgium
ContactUsLinkComponent
 
Masterflex® B/T® PerfectPosition® Pump Tubing, Chem-Durance® Bio, Avantor®
 
undefined
Masterflex® B/T® PerfectPosition® Pump Tubing, Chem-Durance® Bio, Avantor®
 

 

  • Model:
  • 06443-87
  • 06443-91
  • Length per pack:
  • 3 m (10 ft.)
  • 3 m (10 ft.)
  • Max. pressure:
  • 2,4 bar (35 psi)
  • 2,06 bar (30 psi)
  • Min. temperature:
  • –60 °C (–71 °F)
  • –60 °C (–71 °F)
  • Max. temperature:
  • 74 °C (165 °F)
  • 74 °C (165 °F)
  • Min. temperature (dynamic):
  • 0 °C (32 °F)
  • 0 °C (32 °F)
  • Max. temperature (dynamic):
  • 40 °C (104 °F)
  • 40 °C (104 °F)
  • Max. vacuum:
  • 660 mm Hg (26" Hg)
  • 660 mm Hg (26" Hg)
  • Pump series:
  • B/T
  • B/T
  • Regulatory approvals:
  • FDA;Non-DEHP;RoHS;USP
  • FDA;Non-DEHP;RoHS;USP
  • Sterilisation:
  • Autoclave, Ethylene Oxide, Gamma Irradiation
  • Autoclave, Ethylene Oxide, Gamma Irradiation
  • Sterilisation method autoclave:
  • Yes
  • Yes
  • Sterilisation method EtO:
  • Yes
  • Yes
  • Sterilisation method gamma:
  • Yes
  • Yes
  • Suction lift H₂O:
  • 8,8 m (29 ft.)
  • 8,8 m (29 ft.)
  • Warranty:
  • Out of box
  • Out of box

 

Frequently Bought Together