Order Entry
Belgium
ContactUsLinkComponent
 
Masterflex® I/P® Precision Pump Tubing, Puri-Flex®, Avantor®
 
undefined
Masterflex® I/P® Precision Pump Tubing, Puri-Flex®, Avantor®
 

 

  • Model:
  • 96419-82
  • 96419-26
  • 96419-73
  • Length per pack:
  • 7,6 m (25 ft.)
  • 7,6 m (25 ft.)
  • 7,6 m (25 ft.)
  • Max. pressure:
  • 1,4 bar (20 psi)
  • 2,7 bar (40 psi)
  • 2,7 bar (40 psi)
  • Min. temperature:
  • –50 °C (–58 °F)
  • –50 °C (–58 °F)
  • –50 °C (–58 °F)
  • Max. temperature:
  • 135 °C (275 °F)
  • 135 °C (275 °F)
  • 135 °C (275 °F)
  • Min. temperature (dynamic):
  • –30 °C (–22 °F)
  • –30 °C (–22 °F)
  • –30 °C (–22 °F)
  • Max. temperature (dynamic):
  • 100 °C (212 °F)
  • 100 °C (212 °F)
  • 100 °C (212 °F)
  • Max. vacuum:
  • 510 mm Hg (20" Hg)
  • 660 mm Hg (26" Hg)
  • 660 mm Hg (26" Hg)
  • Pump series:
  • I/P
  • I/P
  • I/P
  • Regulatory approvals:
  • ADCF;FDA;Non-DEHP;Non-Phthalate;RoHS;USP
  • ADCF;FDA;Non-DEHP;Non-Phthalate;RoHS;USP
  • ADCF;FDA;Non-DEHP;Non-Phthalate;RoHS;USP
  • Sterilisation:
  • Autoclave, Ethylene Oxide, Gamma Irradiation
  • Autoclave, Ethylene Oxide, Gamma Irradiation
  • Autoclave, Ethylene Oxide, Gamma Irradiation
  • Sterilisation method autoclave:
  • Yes
  • Yes
  • Yes
  • Sterilisation method EtO:
  • Yes
  • Yes
  • Yes
  • Sterilisation method gamma:
  • Yes
  • Yes
  • Yes
  • Suction lift H₂O:
  • 7 m (23 ft.)
  • 8,8 m (29 ft.)
  • 8,8 m (29 ft.)

 

Frequently Bought Together