Order Entry
Belgium
Orders LinkContactUsLinkComponent
Masterflex® L/S® Precision Variable-Speed Console Drives, Avantor®

Masterflex® L/S® Precision Variable-Speed Console Drives, Avantor®

Masterflex® L/S® Precision Variable-Speed Console Drives, Avantor®
Certificates
Masterflex® L/S® Precision Variable-Speed Console Drives, Avantor®

3 Options Available Below

Product Details & Documents

Don’t lose control of your metering applications—digital display gives you repeatable control.

  • Flow rate 0.06 to 3400 ml/min—flow rate depends on drive rpm, pump head, and tubing size
  • Three digit LED display shows motor rpm — confirm speed setting at a glance
  • Reversible motor—purge tubing before or after pumping; pump fluid in either direction
  • LED indicators confirm motor direction
  • Powerful motors let you stack 2 or 4 pump heads for increased flow rates and for multichannel applications
  • Separate speed and power (on/off) control — maintain speed setting while turning pump on/off
  • Stackable, splash-resistant ABS plastic housing; IP33 rated
  • Remote control capabilities via a DB9 female connector on back of drive
  • Speed control input: 4 to 20 mA or 0 to 10 VDC
  • Pump direction (CW/CCW) via open collector or contact closure
  • Start/stop via open collector or contact closure
  • Membrane keypad for easy up-front control of speed, direction, and start/stop

These accurate analog console drives have powerful motors, speed display, and ±0.25% speed control for precise flow regulation—ideal for metering applications. Remote speed control requires DB9 male connector or cable assembly. Use remote connector for control of start/stop via contact closure or open collector (5 V TTL); control start/stop via footswitch or handheld remote.

Ordering information: Each model includes a country specific plug/cord set; choose the catalog number with desired country plug type. All units include an IEC 320 socket with a detachable standard US three prong power cable. See country plug description https://uk.vwr.com/cms/tech-article-ac-power-plugs-sockets-universal-pattern-guide.

Delivery information: Includes pump drive and power adapter with 1,8 m (6 ft.) line cord. These models are shipped with country specific plug/cord set; please order the specific catalogue number with the desired plug type.

Specifications for Product Family

Specifications

  • Model:
  • 07528-10
  • 07528-20
  • 07528-30
  • Cloud connected:
  • No
  • No
  • No
  • Control type:
  • Digital
  • Digital
  • Digital Variable Speed
  • Digital dispensing:
  • No
  • No
  • No
  • Drive height:
  • 216 mm (8,5")
  • 216 mm (8,5")
  • 216 mm (8,5")
  • Drive IP rating:
  • IP 33
  • IP 33
  • IP 33
  • Drive length:
  • 274 mm (10,7968")
  • 274 mm (10,7968")
  • 274 mm (10,7968")
  • Drive width:
  • 211 mm (8,3125")
  • 211 mm (8,3125")
  • 211 mm (8,3125")
  • Min. RPM:
  • 6 rpm
  • 3 rpm
  • 1 rpm
  • Motor:
  • 75 W
  • 75 W
  • 75 W
  • Motor hp:
  • 1/10
  • 1/10
  • 1/10
  • Open-head sensor:
  • No
  • No
  • No
  • Pump series:
  • L/S
  • L/S
  • L/S
  • Remote I/O:
  • 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
  • 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
  • 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
  • Reversible motor:
  • Yes
  • Yes
  • Yes
  • Speed:
  • Variable
  • Variable
  • Variable
  • Speed control:
  • ±0,25% (1 rpm at 600)
  • ±0,25% (1 rpm at 300 rpm)
  • ±0,25% (1 rpm at 600 and 300 rpm; 0,1 rpm at 100 rpm)
  • Type of pump heads accepted:
  • Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
  • Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
  • Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
  • Washdown capable:
  • No
  • No
  • No
  • Current:
  • 2,2 A
  • 2,2 A
  • 2,2 A
  • Frequency:
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • Voltage:
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • Warranty:
  • 2 years
  • 2 years
  • 2 years

Specifications

Product Family Options

Product Information

  • Electrical plug type
    No. of pump heads accepted
    Maximum Flow Rate
    Max. RPM
    Housing material
    Power
    Availability
    Price
  • MFLX07528-10-EU
    L/S® Variable-Speed Digital Drive with Remote I/O, 6 to 600 rpm; 90 to 260 VAC
    L/S® Variable-Speed Digital Drive with Remote I/O, 6 to 600 rpm; 90 to 260 VAC
    EU
    2
    3400 ml/min
    600 rpm
    ABS plastic and aluminium
    90 - 260 VAC; 50/60 Hz; 2,2 A
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 2 490,00 €
    2 490,00 €
    1 * 1 ST
       2 490,00 €

    Specifications:
    2 year warranty
    CE Compliant
    CSA Certified
    ISO9001
    More
    Specifications
    Cat. No.
    MFLX07528-10-EU
    Model
    07528-10
    Cloud connected
    No
    Control type
    Digital
    Digital dispensing
    No
    Drive height
    216 mm (8,5")
    Drive IP rating
    IP 33
    Drive length
    274 mm (10,7968")
    Drive width
    211 mm (8,3125")
    Min. RPM
    6 rpm
    Motor
    75 W
    Motor hp
    1/10
    Open-head sensor
    No
    Pump series
    L/S
    Remote I/O
    4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
    Reversible motor
    Yes
    Speed
    Variable
    Speed control
    ±0,25% (1 rpm at 600)
    Type of pump heads accepted
    Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
    Washdown capable
    No
    Current
    2,2 A
    Frequency
    50/60 Hz
    Voltage
    90 - 260 VAC
    Warranty
    2 years
    2 year warranty
    CE Compliant
    CSA Certified
    ISO9001
  • MFLX07528-20-EU
    L/S Variable-Speed Drive w/ Remote I/O; 300 rpm
    L/S Variable-Speed Drive w/ Remote I/O; 300 rpm
    EU
    2
    1700 ml/min
    300 rpm
    ABS plastic and aluminium
    90 - 260 VAC; 50/60 Hz; 2,2 A
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 2 490,00 €
    2 490,00 €
    1 * 1 ST
       2 490,00 €

    Specifications:
    2 year warranty
    CE Compliant
    ISO9001
    More
    Specifications
    Cat. No.
    MFLX07528-20-EU
    Model
    07528-20
    Cloud connected
    No
    Control type
    Digital
    Digital dispensing
    No
    Drive height
    216 mm (8,5")
    Drive IP rating
    IP 33
    Drive length
    274 mm (10,7968")
    Drive width
    211 mm (8,3125")
    Min. RPM
    3 rpm
    Motor
    75 W
    Motor hp
    1/10
    Open-head sensor
    No
    Pump series
    L/S
    Remote I/O
    4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
    Reversible motor
    Yes
    Speed
    Variable
    Speed control
    ±0,25% (1 rpm at 300 rpm)
    Type of pump heads accepted
    Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
    Washdown capable
    No
    Current
    2,2 A
    Frequency
    50/60 Hz
    Voltage
    90 - 260 VAC
    Warranty
    2 years
    2 year warranty
    CE Compliant
    ISO9001
  • MFLX07528-30-EU
    L/S Variable-Speed Drive w/ Remote I/O; 100 rpm
    L/S Variable-Speed Drive w/ Remote I/O; 100 rpm
    EU
    4
    580 ml/min
    100 rpm
    ABS plastic and aluminium
    90 - 260 VAC; 50/60 Hz; 2,2 A
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 2 490,00 €
    2 490,00 €
    1 * 1 ST
       2 490,00 €

    Specifications:
    2 year warranty
    CE Compliant
    ISO9001
    More
    Specifications
    Cat. No.
    MFLX07528-30-EU
    Model
    07528-30
    Cloud connected
    No
    Control type
    Digital Variable Speed
    Digital dispensing
    No
    Drive height
    216 mm (8,5")
    Drive IP rating
    IP 33
    Drive length
    274 mm (10,7968")
    Drive width
    211 mm (8,3125")
    Min. RPM
    1 rpm
    Motor
    75 W
    Motor hp
    1/10
    Open-head sensor
    No
    Pump series
    L/S
    Remote I/O
    4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
    Reversible motor
    Yes
    Speed
    Variable
    Speed control
    ±0,25% (1 rpm at 600 and 300 rpm; 0,1 rpm at 100 rpm)
    Type of pump heads accepted
    Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
    Washdown capable
    No
    Current
    2,2 A
    Frequency
    50/60 Hz
    Voltage
    90 - 260 VAC
    Warranty
    2 years
    2 year warranty
    CE Compliant
    ISO9001
Services

Product Information

  • Catalog #
    Description
    Availability
    Price
  • SERW2610.7100.01
    Installation Qualification and Operation Qualification of peristaltic pump at customer site according to Avantor SOP. Qualification Protocols included. Travel fees included (cost of air travel excluded).
    Log in for availability
    1 * 1 Un. - 2 250,00 €

Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Handheld Remote Controller; DB9(M) Connector; 6 ft (1,8 m) Cable
    Handheld Remote Controller; DB9(M) Connector; 6 ft (1,8 m) Cable
    MFLX07528-80
    Log in for availability
    1 * 1 ST - 542,00 €

Product Information

  • Catalog #
    Availability
    Price
  • DB9 male 9-pin connector for use with drives
    DB9 male 9-pin connector for use with drives
    MFLX07595-45
    Log in for availability
    1 * 1 ST - 128,00 €

Product Information

  • Catalog #
    Length
    Availability
    Price
  • Cable assembly for remote control, DB9(M) connector
    Cable assembly for remote control, DB9(M) connector
    MFLX07595-47
    7,9 m (25 ft.)
    Log in for availability
    1 * 25 Voet - 360,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Footswitch, DB9 male, for use with drives
    Footswitch, DB9 male, for use with drives
    MFLX77595-35
    Log in for availability
    1 * 1 ST - 446,00 €