Order Entry
Belgium
ContactUsLinkComponent
McMillan Flow Modular Liquid Flow Rate Sensors
McMillan Flow Modular Liquid Flow Rate Sensors
Certificates
undefined
McMillan Flow Modular Liquid Flow Rate Sensors

Specifications

  • Accuracy:
  • ±1% full-scale
  • ±1% full-scale
  • ±1% full-scale
  • ±1% full-scale
  • Display type:
  • None
  • None
  • None
  • None
  • Max. operating temperature:
  • 50 °C (122 °F)
  • 50 °C (122 °F)
  • 50 °C (122 °F)
  • 50 °C (122 °F)
  • Max. particulate size:
  • 10 µm
  • 10 µm
  • 10 µm
  • 10 µm
  • Max. pressure:
  • 100 psi
  • 100 psi
  • 100 psi
  • 100 psi
  • Repeatability:
  • ±0,2% full-scale
  • ±0,2% full-scale
  • ±0,2% full-scale
  • ±0,2% full-scale
  • Wetted materials:
  • PPS, Glass, Sapphire, and Viton
  • PPS, Glass, Sapphire, and Viton
  • PPS, Glass, Sapphire, and Viton
  • PPS, Glass, Sapphire, and Viton
  • Width:
  • 1,625"
  • 1,625"
  • 1,625"
  • 1,625"
  • Height:
  • 1,5"
  • 1,5"
  • 1,5"
  • 1,5"
  • Warranty:
  • 1 year
  • 1 year
  • 1 year
  • 1 year

Specifications

Frequently Bought Together