Order Entry
Belgium
ContactUsLinkComponent
Masterflex® Direct-Reading Variable-Area Flowmeters for Multiple Gases, Avantor®
Masterflex® Direct-Reading Variable-Area Flowmeters for Multiple Gases, Avantor®
Certificates
undefined
Masterflex® Direct-Reading Variable-Area Flowmeters for Multiple Gases, Avantor®

Specifications

  • Model:
  • 32605-27
  • 32605-26
  • 32605-33
  • 32605-30
  • 32605-15
  • 32605-66
  • 32605-62
  • 32605-20
  • 32605-19
  • 32605-76
  • 32605-71
  • 32605-37
  • 32605-59
  • 32605-58
  • 32605-12
  • 32605-61
  • Accuracy:
  • ±5% full-scale
  • ±5% full-scale
  • ±5% full-scale
  • ±5% full-scale
  • ±5% full-scale
  • ±5% full-scale
  • ±5% full-scale
  • ±5% full-scale
  • ±5% full-scale
  • ±5% full-scale
  • ±5% full-scale
  • ±5% full-scale
  • ±5% full-scale
  • ±5% full-scale
  • ±5% full-scale
  • ±5% full-scale
  • Float material:
  • 316 Stainless Steel
  • 316 Stainless Steel
  • 316 Stainless Steel
  • 316 Stainless Steel
  • 316 Stainless Steel
  • 316 Stainless Steel
  • 316 Stainless Steel
  • 316 Stainless Steel
  • 316 Stainless Steel
  • 316 Stainless Steel
  • 316 Stainless Steel
  • 316 Stainless Steel
  • 316 Stainless Steel
  • 316 Stainless Steel
  • 316 Stainless Steel
  • 316 Stainless Steel
  • Flow Tube material:
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Max. argon flow rate:
  • 230000 ml/min
  • 120000 ml/min
  • 360000 ml/min
  • 750000 ml/min
  • 118930,8 ml/min
  • 120000 ml/min
  • 230000 ml/min
  • 120000 ml/min
  • 736238,02 ml/min
  • 120000 ml/min
  • 120000 ml/min
  • 230000 ml/min
  • 438911,13 ml/min
  • 353960,6 ml/min
  • 353960,6 ml/min
  • 120000 ml/min
  • Max. CO₂ flow rate:
  • 220000 ml/min
  • 105000 ml/min
  • 360000 ml/min
  • 700000 ml/min
  • 107604 ml/min
  • 105000 ml/min
  • 220000 ml/min
  • 105000 ml/min
  • 679604,3 ml/min
  • 105000 ml/min
  • 105000 ml/min
  • 220000 ml/min
  • 438911,13 ml/min
  • 353960,6 ml/min
  • 353960,6 ml/min
  • 105000 ml/min
  • Max. N₂ flow rate:
  • 270000 ml/min
  • 130000 ml/min
  • 400000 ml/min
  • 850000 ml/min
  • 127425,8 ml/min
  • 130000 ml/min
  • 270000 ml/min
  • 130000 ml/min
  • 849505,4 ml/min
  • 130000 ml/min
  • 130000 ml/min
  • 270000 ml/min
  • 538020,1 ml/min
  • 396435,9 ml/min
  • 396435,9 ml/min
  • 130000 ml/min
  • Max. helium flow rate:
  • 650000 ml/min
  • 350000 ml/min
  • 1000000 ml/min
  • 1800000 ml/min
  • 339802,2 ml/min
  • 350000 ml/min
  • 650000 ml/min
  • 350000 ml/min
  • 1699010,82 ml/min
  • 350000 ml/min
  • 350000 ml/min
  • 650000 ml/min
  • 1203466 ml/min
  • 991089,65 ml/min
  • 991089,65 ml/min
  • 350000 ml/min
  • Max. O₂ flow rate:
  • 260000 ml/min
  • 130000 ml/min
  • 400000 ml/min
  • 800000 ml/min
  • 127425,8 ml/min
  • 130000 ml/min
  • 260000 ml/min
  • 130000 ml/min
  • 792871,72 ml/min
  • 130000 ml/min
  • 130000 ml/min
  • 260000 ml/min
  • 509703,25 ml/min
  • 396435,9 ml/min
  • 396435,9 ml/min
  • 130000 ml/min
  • Max. operating temperature:
  • 121 °C (250 °F)
  • 121 °C (250 °F)
  • 121 °C (250 °F)
  • 121 °C (250 °F)
  • 121 °C (250 °F)
  • 121 °C (250 °F)
  • 121 °C (250 °F)
  • 121 °C (250 °F)
  • 121 °C (250 °F)
  • 121 °C (250 °F)
  • 121 °C (250 °F)
  • 121 °C (250 °F)
  • 121 °C (250 °F)
  • 121 °C (250 °F)
  • 121 °C (250 °F)
  • 121 °C (250 °F)
  • Max. pressure:
  • 150 psi
  • 150 psi
  • 150 psi
  • 150 psi
  • 150 psi
  • 150 psi
  • 150 psi
  • 150 psi
  • 150 psi
  • 150 psi
  • 150 psi
  • 150 psi
  • 150 psi
  • 150 psi
  • 150 psi
  • 150 psi
  • O-Ring material:
  • Viton®
  • Viton®
  • Viton®
  • Viton®
  • Viton®
  • Viton®
  • Viton®
  • Viton®
  • Viton®
  • Viton®
  • Viton®
  • Viton®
  • Viton®
  • Viton®
  • Viton®
  • Viton®
  • Warranty:
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year

Specifications

Frequently Bought Together