Order Entry
Belgium
ContactUsLinkComponent
Masterflex® L/S® 2-Stop Pump Tubing, Biopharm Plus Platinum-Cured Silicone, Avantor®
Masterflex® L/S® 2-Stop Pump Tubing, Biopharm Plus Platinum-Cured Silicone, Avantor®
Certificates
undefined
Masterflex® L/S® 2-Stop Pump Tubing, Biopharm Plus Platinum-Cured Silicone, Avantor®

Specifications

  • Model:
  • 96116-14
  • 96116-15
  • 96116-16
  • 96116-25
  • 96116-35
  • 96116-13
  • Length per pack:
  • 0,38 m (1,25 ft.)
  • 0,38 m (1,25 ft.)
  • 0,38 m (1,25 ft.)
  • 0,38 m (1,25 ft.)
  • 0,38 m (1,25 ft.)
  • 0,38 m (1,25 ft.)
  • Max. pressure:
  • 2,7 bar (40 psi)
  • 2,7 bar (40 psi)
  • 2,7 bar (40 psi)
  • 1,4 bar (20 psi)
  • 1,05 bar (15 psi)
  • 2,7 bar (40 psi)
  • Min. temperature:
  • –60 °C (–75 °F)
  • –60 °C (–75 °F)
  • –60 °C (–75 °F)
  • –60 °C (–75 °F)
  • –60 °C (–75 °F)
  • –60 °C (–75 °F)
  • Max. temperature:
  • 232 °C (450 °F)
  • 232 °C (450 °F)
  • 232 °C (450 °F)
  • 232 °C (450 °F)
  • 232 °C (450 °F)
  • 232 °C (450 °F)
  • Min. temperature (dynamic):
  • –40 °C (–40 °F)
  • –40 °C (–40 °F)
  • –40 °C (–40 °F)
  • –40 °C (–40 °F)
  • –40 °C (–40 °F)
  • –40 °C (–40 °F)
  • Max. temperature (dynamic):
  • 100 °C (212 °F)
  • 100 °C (212 °F)
  • 100 °C (212 °F)
  • 100 °C (212 °F)
  • 100 °C (212 °F)
  • 100 °C (212 °F)
  • Max. vacuum:
  • 660 mm Hg (26" Hg)
  • 660 mm Hg (26" Hg)
  • 660 mm Hg (26" Hg)
  • 660 mm Hg (26" Hg)
  • 660 mm Hg (26" Hg)
  • 660 mm Hg (26" Hg)
  • Pump series:
  • L/S
  • L/S
  • L/S
  • L/S
  • L/S
  • L/S
  • Regulatory approvals:
  • 3A;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
  • 3A;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
  • 3A;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
  • 3A;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
  • 3A;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
  • 3A;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
  • Sterilisation:
  • Autoclave, Ethylene Oxide, Gamma Irradiation
  • Autoclave, Ethylene Oxide, Gamma Irradiation
  • Autoclave, Ethylene Oxide, Gamma Irradiation
  • Autoclave, Ethylene Oxide, Gamma Irradiation
  • Autoclave, Ethylene Oxide, Gamma Irradiation
  • Autoclave, Ethylene Oxide, Gamma Irradiation
  • Sterilisation method autoclave:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Sterilisation method EtO:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Sterilisation method gamma:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Suction lift H₂O:
  • 8,8 m (29 ft.)
  • 8,8 m (29 ft.)
  • 8,8 m (29 ft.)
  • 8,8 m (29 ft.)
  • 8,8 m (29 ft.)
  • 8,8 m (29 ft.)
  • Warranty:
  • Out of box
  • Out of box
  • Out of box
  • Out of box
  • Out of box
  • Out of box

Specifications

Frequently Bought Together