Masterflex® L/S® Digital Process Pump Systems, Avantor®
About this item
Transfer, dispense, and meter in lab, process and washdown environments.
- Digital interface with graphical LCD shows pump performance and operating mode— continuous run, timed dispense, copy dispense, or volume dispense
- Remote control available using analog communication—voltage, current and contact closure
- Dispense by Volume in ml (0.001 to 9,999 mL), L, or gal; Copy—1 to 9,999 dispense cycles; or Time—time interval of on/off cycles (1 sec to 99 hr, 59 min, 59 sec per cycle)
- Antidrip function ensures dispensing accuracy
- Models with open-head sensor stops the drive when the pump head is opened (when used with sensor-equipped pump head)
- NEMA 4X (IP66) rated housing for washdown applications
- Models with open-head sensor stop drive motor when pump head is opened
These precision drives offer analog remote control options and simple programming—ideal for automated process applications. Drives feature a programmable dispense interval that lets you set the delay between dispense cycles for convenient, automated dispensing. Programmed calibration ensures dispense and display accuracy—drive stores one calibration value per tubing size. Program the drive via the simple membrane keypad; keypad lock/unlock feature protects settings. Motor is reversible so you can purge tubing before or after pumping and pump fluid in either direction.
2 Options Available Below
Product Details & Documents
Transfer, dispense, and meter in lab, process and washdown environments.
- Digital interface with graphical LCD shows pump performance and operating mode— continuous run, timed dispense, copy dispense, or volume dispense
- Remote control available using analog communication—voltage, current and contact closure
- Dispense by Volume in ml (0.001 to 9,999 mL), L, or gal; Copy—1 to 9,999 dispense cycles; or Time—time interval of on/off cycles (1 sec to 99 hr, 59 min, 59 sec per cycle)
- Antidrip function ensures dispensing accuracy
- Models with open-head sensor stops the drive when the pump head is opened (when used with sensor-equipped pump head)
- NEMA 4X (IP66) rated housing for washdown applications
- Models with open-head sensor stop drive motor when pump head is opened
These precision drives offer analog remote control options and simple programming—ideal for automated process applications. Drives feature a programmable dispense interval that lets you set the delay between dispense cycles for convenient, automated dispensing. Programmed calibration ensures dispense and display accuracy—drive stores one calibration value per tubing size. Program the drive via the simple membrane keypad; keypad lock/unlock feature protects settings. Motor is reversible so you can purge tubing before or after pumping and pump fluid in either direction.
Specifications for Product Family
Specifications
- Catalog No:
- MFLX77975-25-EU
- MFLX77975-45-EU
- Model:
- 77975-25
- 77975-45
- No. of channels:
- 1
- 1
- No. of rollers:
- 4
- 4
- Control type:
- Digital
- Digital
- Min. flow rate per channel:
- 0,28 ml/min
- 0,28 ml/min
- Max. flow rate per channel:
- 1700 ml/min
- 1700 ml/min
- Min. flow rate:
- 0,28 ml/min
- 0,28 ml/min
- Drive IP rating:
- IP 66
- IP 66
- Accuracy:
- ±0,1% (Resolution: 0,1 rpm at 600 rpm)
- ±0,1% (Resolution: 0,1 rpm at 600 rpm)
- Anti-drip:
- Yes
- Yes
- Cloud connected:
- No
- No
- Digital dispensing:
- Yes
- Yes
- Drive:
- 07575-30 (L/S® Digital Process Drive)
- 07575-40 (L/S® Digital Process Drive)
- Duty cycle:
- Continuous
- Continuous
- Min. RPM:
- 0,1 rpm
- 0,1 rpm
- Open-head sensor:
- No
- No
- Pump series:
- L/S
- L/S
- Remote I/O:
- 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- Reversible motor:
- Yes
- Yes
- Tubing:
- 06434-24, 10-ft (C-FLEX® Ultra, L/S® 24)
- 06434-24, 10-ft (C-FLEX® Ultra, L/S® 24)
- Tubing sizes accepted:
- L/S® 15, 24, 35, 36
- L/S® 15, 24, 35, 36
- Washdown capable:
- Yes
- Yes
- Current:
- 2,2 A @ 115 V; 1,1 A @ 230 V
- 2,2 A @ 115 V; 1,1 A @ 230 V
- Frequency:
- 50/60 Hz
- 50/60 Hz
- Voltage:
- 90 - 260 VAC
- 90 - 260 VAC
- Warranty:
- 2 years
- 2 years
Specifications
Product Family Options
Product Information
- Electrical plug typeMaximum Flow RateHousing materialPump headHeightLengthWidthMax. RPMPowerAvailabilityPrice
- MFLX77975-25-EUL/S® Digital Process Drive with Easy-Load® II Pump Head for High-Performance Tubing, Stainless Steel Housing; 90 to 260 VACL/S® Digital Process Drive with Easy-Load® II Pump Head for High-Performance Tubing, Stainless Steel Housing; 90 to 260 VACEU1700 ml/minStainless steel77200-62 (L/S® Easy-Load II Pump Head)236,5 mm370,3 mm228,6 mm600 rpm90 - 260 VAC; 50/60 Hz; 2,2 A @ 115 V; 1,1 A @ 230 VLog in for availability1 * 1 ST8 410,00 €Specifications:2 year warrantyCE CompliantIP66 washdown
More
Specifications
Cat. No.MFLX77975-25-EUModel77975-25No. of channels1No. of rollers4Control typeDigitalMin. flow rate per channel0,28 ml/minMax. flow rate per channel1700 ml/minMin. flow rate0,28 ml/minDrive IP ratingIP 66Accuracy±0,1% (Resolution: 0,1 rpm at 600 rpm)Anti-dripYesCloud connectedNoDigital dispensingYesDrive07575-30 (L/S® Digital Process Drive)Duty cycleContinuousMin. RPM0,1 rpmOpen-head sensorNoPump seriesL/SRemote I/O0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closureReversible motorYesTubing06434-24, 10-ft (C-FLEX® Ultra, L/S® 24)Tubing sizes acceptedL/S® 15, 24, 35, 36Washdown capableYesCurrent2,2 A @ 115 V; 1,1 A @ 230 VFrequency50/60 HzVoltage90 - 260 VACWarranty2 years2 year warrantyCE CompliantIP66 washdown - MFLX77975-45-EUL/S® Digital Process Drive with Easy-Load® II Pump Head for High-Performance Tubing, Powder-Coated Steel Housing; 90 to 260 VACL/S® Digital Process Drive with Easy-Load® II Pump Head for High-Performance Tubing, Powder-Coated Steel Housing; 90 to 260 VACEU1700 ml/minPowder-coated steel77200-62 (L/S® Easy-Load II Pump Head)236,5 mm370,3 mm228,6 mm600 rpm90 - 260 VAC; 50/60 Hz; 2,2 A @ 115 V; 1,1 A @ 230 VLog in for availability1 * 1 ST7 590,00 €Specifications:2 year warrantyCE CompliantIP66 washdown
More
Specifications
Cat. No.MFLX77975-45-EUModel77975-45No. of channels1No. of rollers4Control typeDigitalMin. flow rate per channel0,28 ml/minMax. flow rate per channel1700 ml/minMin. flow rate0,28 ml/minDrive IP ratingIP 66Accuracy±0,1% (Resolution: 0,1 rpm at 600 rpm)Anti-dripYesCloud connectedNoDigital dispensingYesDrive07575-40 (L/S® Digital Process Drive)Duty cycleContinuousMin. RPM0,1 rpmOpen-head sensorNoPump seriesL/SRemote I/O0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closureReversible motorYesTubing06434-24, 10-ft (C-FLEX® Ultra, L/S® 24)Tubing sizes acceptedL/S® 15, 24, 35, 36Washdown capableYesCurrent2,2 A @ 115 V; 1,1 A @ 230 VFrequency50/60 HzVoltage90 - 260 VACWarranty2 years2 year warrantyCE CompliantIP66 washdown
Services
Product Information
- Catalog #DescriptionAvailabilityPrice
- Installation Qualification and Operation Qualification of peristaltic pump at customer site according to Avantor SOP. Qualification Protocols included. Travel fees included (cost of air travel excluded).Log in for availability1 * 1 Un. - 2 250,00 €
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



