Order Entry
Belgium
ContactUsLinkComponent
Masterflex® L/S® Standard Digital Pump Systems, Avantor®
Masterflex® L/S® Standard Digital Pump Systems, Avantor®
Certificates
undefined
Masterflex® L/S® Standard Digital Pump Systems, Avantor®

Specifications

  • Model:
  • 77921-85
  • 77919-35
  • 77919-25
  • 77921-75
  • 77921-65
  • No. of channels:
  • 4
  • 4
  • 8
  • 1
  • 1
  • No. of rollers:
  • 6
  • 8
  • 4
  • 4
  • 3
  • Control type:
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Min. flow rate per channel:
  • 0,047 ml/min
  • 0,0024 ml/min
  • 0,0034 ml/min
  • 0,28 ml/min
  • 0,08 ml/min
  • Max. flow rate per channel:
  • 280 ml/min
  • 12 ml/min
  • 18 ml/min
  • 1700 ml/min
  • 480 ml/min
  • Min. flow rate:
  • 0,188 ml/min
  • 0,0096 ml/min
  • 0,0272 ml/min
  • 0,28 ml/min
  • 0,08 ml/min
  • Drive IP rating:
  • IP 33
  • IP 33
  • IP 33
  • IP 33
  • IP 33
  • Accuracy:
  • ±0,1% (0,1 rpm at 600 rpm)
  • ±0,1% (0,01 rpm at 100 rpm)
  • ±0,1% (0,01 rpm at 100 rpm)
  • ±0,1% (0,1 rpm at 600 rpm)
  • ±0,25% (1 rpm at 600 and 300 rpm; 0,1 rpm at 100 rpm)
  • Anti-drip:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Cloud connected:
  • No
  • No
  • No
  • No
  • No
  • Digital dispensing:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Drive:
  • 07522-20 (L/S® Standard Digital Drive, 600 rpm)
  • 07522-30 (L/S® Standard Digital Drive, 100 rpm)
  • 07522-30 (L/S® Standard Digital Drive, 100 rpm)
  • 07522-20 (L/S® Standard Digital Drive, 600 rpm)
  • 07522-20 (L/S® Standard Digital Drive, 600 rpm)
  • Duty cycle:
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Min. RPM:
  • 0,1 rpm
  • 0,02 rpm
  • 0,02 rpm
  • 0,1 rpm
  • 0,1 rpm
  • Open-head sensor:
  • No
  • No
  • No
  • No
  • No
  • Pump series:
  • L/S
  • L/S
  • L/S
  • L/S
  • L/S
  • Remote I/O:
  • 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
  • 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
  • 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
  • 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
  • 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
  • Reversible motor:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Tubing:
  • 96116-16, 8/pk (Bio-Pharm Plus Silicone, L/S® 16)
  • 06447-34, 12/pk (Tygon® E-LFL Two-Stop Tubing Set, 1,42mm ID)
  • 06447-34, 12/pk (Tygon® E-LFL Two-Stop Tubing Set, 1,42mm ID)
  • 06434-24, 10-ft (C-FLEX® Ultra, L/S® 24)
  • 06434-16, 10-ft (C-FLEX® Ultra, L/S® 16)
  • Tubing sizes accepted:
  • L/S® 13, 14, 16
  • Microbore Two-Stop Tubing Sets
  • Microbore Two-Stop Tubing Sets
  • L/S® 15, 24, 35, 36
  • L/S® 13, 14, 16, 25, 17, 18
  • Washdown capable:
  • No
  • No
  • No
  • No
  • No
  • Current:
  • 2,2 A @ 115 V; 1,1 A @ 230 V
  • 2,2 A @ 115 V; 1,1 A @ 230 V
  • 2,2 A @ 115 V; 1,1 A @ 230 V
  • 2,2 A @ 115 V; 1,1 A @ 230 V
  • 2,2 A @ 115 V; 1,1 A @ 230 V
  • Frequency:
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • Voltage:
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • Warranty:
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years

Specifications

Frequently Bought Together