Order Entry
Belgium
ContactUsLinkComponent
 
Masterflex® Ismatec® Pump Tubing, 2-Stop Microbore, FDA-Compliant Viton®, Avantor®
 
undefined
Masterflex® Ismatec® Pump Tubing, 2-Stop Microbore, FDA-Compliant Viton®, Avantor®
 

 

  • Model:
  • 97628-30
  • 97628-28
  • 97628-26
  • 97628-48
  • 97628-24
  • 97628-46
  • 96428-26
  • 96428-34
  • 96428-42
  • 96428-48
  • 97628-36
  • 97628-34
  • 97628-32
  • 97628-22
  • 97628-44
  • 97628-18
  • 97628-42
  • 97628-40
  • 97628-38
  • Length per pack:
  • 0,38 m (1,25 ft.)
  • 0,38 m (1,25 ft.)
  • 0,38 m (1,25 ft.)
  • 0,38 m (1,25 ft.)
  • Max. pressure:
  • 1,75 bar (25,3 psi)
  • 1,75 bar (25,3 psi)
  • 1,75 bar (25,3 psi)
  • 1,75 bar (25,3 psi)
  • Min. temperature:
  • –32 °C (–25 °F)
  • –32 °C (–25 °F)
  • –32 °C (–25 °F)
  • –32 °C (–25 °F)
  • Max. temperature:
  • 205 °C (401 °F)
  • 205 °C (401 °F)
  • 205 °C (401 °F)
  • 205 °C (401 °F)
  • Min. temperature (dynamic):
  • 0 °C (32 °F)
  • 0 °C (32 °F)
  • 0 °C (32 °F)
  • 0 °C (32 °F)
  • Max. temperature (dynamic):
  • 150 °C (302 °F)
  • 150 °C (302 °F)
  • 150 °C (302 °F)
  • 150 °C (302 °F)
  • Pump series:
  • L/S
  • L/S
  • L/S
  • L/S
  • Regulatory approvals:
  • ADCF;FDA
  • ADCF;FDA
  • ADCF;FDA
  • ADCF;FDA
  • ADCF;FDA
  • ADCF;FDA
  • ADCF;FDA
  • ADCF;FDA
  • ADCF;FDA
  • ADCF;FDA
  • ADCF;FDA
  • ADCF;FDA
  • ADCF;FDA
  • ADCF;FDA
  • ADCF;FDA
  • ADCF;FDA
  • ADCF;FDA
  • ADCF;FDA
  • ADCF;FDA
  • Series:
  • Similar to SC0137
  • Similar to SC0136
  • Similar to SC0135
  • Similar to SC0145
  • Similar to SC0134
  • Similar to SC0145
  • Similar to SC0140
  • Similar to SC0139
  • Similar to SC0138
  • Similar to SC0133
  • Similar to SC0144
  • Similar to SC0132
  • Similar to SC0143
  • Similar to SC0142
  • Similar to SC0141
  • Tubes per pack:
  • 12
  • 12
  • 12
  • 12
  • 12
  • 12
  • 12
  • 12
  • 12
  • 12
  • 12
  • 12
  • 12
  • 12
  • 12
  • 12
  • 12
  • 12
  • 12

 

 

Frequently Bought Together