Masterflex® Correlated Variable-Area Flowmeter Gas Proportioner Multitube Frames, Avantor®
About this item
Create your own flowmeter systems for complete flexibility.
- Correlated flowmeters feature a generic scale—reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rate
- Use with media for laboratory and industrial applications
- Required system components for flowmeter systems would be frame, flowtube(s), valve cartridge, and tripod—order each component separately
- Frames hold either two or three tubes—choose from aluminum or stainless steel wetted parts based on required chemical compatibility
Design a flow system to meet your metering, mixing, or monitoring applications. We offer a variety of frames and flowtubes so that you can create the system to meet your exact needs.
Choose a frame depending on the flowtube capacity, flow pattern, and wetted parts that you require.
These multitube frames with valves allow you to increase or decrease gas concentrations accurately at any time during an experiment—blend two or three gases at the exact concentration you require. Frames include an installation tool and mixing tube. Note: use only with the 150-mm correlated flowtubes. Flow tubes come with gas correlation.
4 Options Available Below
Product Details & Documents
Create your own flowmeter systems for complete flexibility.
- Correlated flowmeters feature a generic scale—reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rate
- Use with media for laboratory and industrial applications
- Required system components for flowmeter systems would be frame, flowtube(s), valve cartridge, and tripod—order each component separately
- Frames hold either two or three tubes—choose from aluminum or stainless steel wetted parts based on required chemical compatibility
Design a flow system to meet your metering, mixing, or monitoring applications. We offer a variety of frames and flowtubes so that you can create the system to meet your exact needs.
Choose a frame depending on the flowtube capacity, flow pattern, and wetted parts that you require.
These multitube frames with valves allow you to increase or decrease gas concentrations accurately at any time during an experiment—blend two or three gases at the exact concentration you require. Frames include an installation tool and mixing tube. Note: use only with the 150-mm correlated flowtubes. Flow tubes come with gas correlation.
Specifications for Product Family
Specifications
- Model:
- 03218-50
- 03218-52
- 03218-54
- 03218-56
- Max. operating temperature:
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- No. of channels:
- 2
- 2
- 3
- 3
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
Specifications
Product Family Options
Product Information
- Fitting materialProcess connectionAvailabilityPrice
- MFLX03218-50Two Tube Gas Proportioner Frame, 150 mm Flowtubes, AlTwo Tube Gas Proportioner Frame, 150 mm Flowtubes, AlAluminum0,125" NPT(F)Log in for availability1 * 1 ST326,00 €Specifications:
More
Specifications
Cat. No.MFLX03218-50Model03218-50Max. operating temperature121 °C (250 °F)No. of channels2Warranty1 year - MFLX03218-52Two Tube Gas Proportioner Frame, 150 mm Flowtubes, SSTwo Tube Gas Proportioner Frame, 150 mm Flowtubes, SSStainless Steel0,125" NPT(F)Log in for availability1 * 1 ST571,00 €Specifications:
More
Specifications
Cat. No.MFLX03218-52Model03218-52Max. operating temperature121 °C (250 °F)No. of channels2Warranty1 year - MFLX03218-54Three Tube Gas Proportioner Frame, 150 mm Flowtubes, AlThree Tube Gas Proportioner Frame, 150 mm Flowtubes, AlAluminum0,125" NPT(F)Log in for availability1 * 1 ST442,00 €Specifications:
More
Specifications
Cat. No.MFLX03218-54Model03218-54Max. operating temperature121 °C (250 °F)No. of channels3Warranty1 year - MFLX03218-56Three Tube Gas Proportioner Frame, 150 mm Flowtubes, SSThree Tube Gas Proportioner Frame, 150 mm Flowtubes, SSStainless Steel0,125" NPT(F)Log in for availability1 * 1 ST758,00 €Specifications:
More
Specifications
Cat. No.MFLX03218-56Model03218-56Max. operating temperature121 °C (250 °F)No. of channels3Warranty1 year



