Masterflex® L/S® Digital Process Drives, Avantor®
About this item
Transfer, dispense, and meter in lab, process and washdown environments.
- Flow rate 0.006 to 3400 ml/min with L/S tubing—flow rate depends on drive rpm pump head, and tubing size
- Digital interface with graphical LCD shows pump performance and operating mode— continuous run, timed dispense, copy dispense, or volume dispense
- Remote control available using analog communication—voltage, current and contact closure
- Dispense by Volume in ml (0.001 to 9,999 mL), L, or gal; Copy—1 to 9,999 dispense cycles; or Time—time interval of on/off cycles (1 sec to 99 hr, 59 min, 59 sec per cycle)
- Antidrip function ensures dispensing accuracy
- Models with open-head sensor stops the drive when the pump head is opened (when used with sensor-equipped pump head)
- NEMA 4X (IP66) rated housing for washdown applications
These precision drives offer analog remote control options and simple programming—ideal for automated process applications. Drives feature a programmable dispense interval that lets you set the delay between dispense cycles for convenient, automated dispensing. Programmed calibration ensures dispense and display accuracy—drive stores one calibration value per tubing size. Program the drive via the simple membrane keypad; keypad lock/unlock feature protects settings. Motor is reversible so you can purge tubing before or after pumping and pump fluid in either direction.
: Each model includes a country specific plug/cord set; choose the catalog number with desired country plug type. All units include an IEC 320 socket with a detachable standard US three prong power cable. See country plug description https://uk.vwr.com/cms/tech-article-ac-power-plugs-sockets-universal-pattern-guide.
: Includes pump drive and power adapter with 1,8 m (6 ft.) line cord. These models are shipped with country specific plug/cord set; please order the specific catalog number with the desired plug type.
2 Options Available Below
Product Details & Documents
Transfer, dispense, and meter in lab, process and washdown environments.
- Flow rate 0.006 to 3400 ml/min with L/S tubing—flow rate depends on drive rpm pump head, and tubing size
- Digital interface with graphical LCD shows pump performance and operating mode— continuous run, timed dispense, copy dispense, or volume dispense
- Remote control available using analog communication—voltage, current and contact closure
- Dispense by Volume in ml (0.001 to 9,999 mL), L, or gal; Copy—1 to 9,999 dispense cycles; or Time—time interval of on/off cycles (1 sec to 99 hr, 59 min, 59 sec per cycle)
- Antidrip function ensures dispensing accuracy
- Models with open-head sensor stops the drive when the pump head is opened (when used with sensor-equipped pump head)
- NEMA 4X (IP66) rated housing for washdown applications
These precision drives offer analog remote control options and simple programming—ideal for automated process applications. Drives feature a programmable dispense interval that lets you set the delay between dispense cycles for convenient, automated dispensing. Programmed calibration ensures dispense and display accuracy—drive stores one calibration value per tubing size. Program the drive via the simple membrane keypad; keypad lock/unlock feature protects settings. Motor is reversible so you can purge tubing before or after pumping and pump fluid in either direction.
: Each model includes a country specific plug/cord set; choose the catalog number with desired country plug type. All units include an IEC 320 socket with a detachable standard US three prong power cable. See country plug description https://uk.vwr.com/cms/tech-article-ac-power-plugs-sockets-universal-pattern-guide.
: Includes pump drive and power adapter with 1,8 m (6 ft.) line cord. These models are shipped with country specific plug/cord set; please order the specific catalog number with the desired plug type.
Specifications for Product Family
Specifications
- Catalog No:
- MFLX07575-30-EU
- MFLX07575-40-EU
- Model:
- 07575-30
- 07575-40
- Cloud connected:
- No
- No
- Control type:
- Digital
- Digital
- Digital dispensing:
- Yes
- Yes
- Drive height:
- 235 mm (9,25")
- 235 mm (9,25")
- Drive IP rating:
- IP 66
- IP 66
- Drive length:
- 305 mm (12")
- 305 mm (12")
- Drive width:
- 229 mm (9")
- 229 mm (9")
- Min. RPM:
- 0,1 rpm
- 0,1 rpm
- Motor:
- 75 W
- 75 W
- Motor hp:
- 1/10
- 1/10
- Open-head sensor:
- No
- No
- Pump series:
- L/S
- L/S
- Remote I/O:
- 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- Reversible motor:
- Yes
- Yes
- Speed:
- Variable
- Variable
- Speed control:
- ±0,1% (0,1 rpm at 600 rpm)
- ±0,1% (0,1 rpm at 600 rpm)
- Type of pump heads accepted:
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
- Washdown capable:
- Yes
- Yes
- Current:
- 2,2 A
- 2,2 A
- Frequency:
- 50/60 Hz
- 50/60 Hz
- Voltage:
- 90 - 260 VAC
- 90 - 260 VAC
- Warranty:
- 2 years
- 2 years
Specifications
Product Family Options
Product Information
- Electrical plug typeNo. of pump heads acceptedMaximum Flow RateMax. RPMHousing materialPowerAvailabilityPrice
- MFLX07575-30-EUL/S® Digital Process Drive, Stainless Steel Housing, 0,1 to 600 rpm; 90 to 260 VACL/S® Digital Process Drive, Stainless Steel Housing, 0,1 to 600 rpm; 90 to 260 VACEU23400 ml/min600 rpmStainless steel90 - 260 VAC; 50/60 Hz; 2,2 ALog in for availability1 * 1 ST7 620,00 €Specifications:2 year warrantyCE CompliantIP66 washdown
More
Specifications
Cat. No.MFLX07575-30-EUModel07575-30Cloud connectedNoControl typeDigitalDigital dispensingYesDrive height235 mm (9,25")Drive IP ratingIP 66Drive length305 mm (12")Drive width229 mm (9")Min. RPM0,1 rpmMotor75 WMotor hp1/10Open-head sensorNoPump seriesL/SRemote I/O0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closureReversible motorYesSpeedVariableSpeed control±0,1% (0,1 rpm at 600 rpm)Type of pump heads acceptedStandard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, CytoflowWashdown capableYesCurrent2,2 AFrequency50/60 HzVoltage90 - 260 VACWarranty2 years2 year warrantyCE CompliantIP66 washdown - MFLX07575-40-EUL/S® Digital Process Drive, Powder-Coated Steel Housing, 0,1 to 600 rpm; 90 to 260 VACL/S® Digital Process Drive, Powder-Coated Steel Housing, 0,1 to 600 rpm; 90 to 260 VACEU23400 ml/min600 rpmPowder-coated steel90 - 260 VAC; 50/60 Hz; 2,2 ALog in for availability1 * 1 ST6 800,00 €Specifications:2 year warrantyCE CompliantIP66 washdown
More
Specifications
Cat. No.MFLX07575-40-EUModel07575-40Cloud connectedNoControl typeDigitalDigital dispensingYesDrive height235 mm (9,25")Drive IP ratingIP 66Drive length305 mm (12")Drive width229 mm (9")Min. RPM0,1 rpmMotor75 WMotor hp1/10Open-head sensorNoPump seriesL/SRemote I/O0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closureReversible motorYesSpeedVariableSpeed control±0,1% (0,1 rpm at 600 rpm)Type of pump heads acceptedStandard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, CytoflowWashdown capableYesCurrent2,2 AFrequency50/60 HzVoltage90 - 260 VACWarranty2 years2 year warrantyCE CompliantIP66 washdown
Services
Product Information
- Catalog #DescriptionAvailabilityPrice
- Installation Qualification and Operation Qualification of peristaltic pump at customer site according to Avantor SOP. Qualification Protocols included. Travel fees included (cost of air travel excluded).Log in for availability1 * 1 Un. - 2 250,00 €
Accessories
Product Information
- Catalog #Compatible withAvailabilityPrice
- Leak Detector SensorLeak Detector SensorMFLX77097-10Masterflex peristaltic pump with Open Head Sensor (OHS) inputLog in for availability1 * 1 ST - 426,00 €
Product Information
- Catalog #Compatible withAvailabilityPrice
- Leak Detector Sensor with Plastic Catch BasinLeak Detector Sensor with Plastic Catch BasinMFLX77097-12Masterflex peristaltic pump with Open Head Sensor (OHS) inputLog in for availability1 * 1 ST - 651,00 €



