Order Entry
Belgium
ContactUsLinkComponent
 
Masterflex® L/S® Standard Digital Drives, Avantor®
 
undefined
Masterflex® L/S® Standard Digital Drives, Avantor®

 

  • Model:
  • 07522-20
  • 07522-30
  • Cloud connected:
  • No
  • No
  • Control type:
  • Digital
  • Digital
  • Digital dispensing:
  • Yes
  • Yes
  • Drive height:
  • 216 mm (8,5")
  • 216 mm (8,5")
  • Drive IP rating:
  • IP 33
  • IP 33
  • Drive length:
  • 254 mm (10")
  • 254 mm (10")
  • Drive width:
  • 216 mm (8,5")
  • 216 mm (8,5")
  • Min. RPM:
  • 0,1 rpm
  • 0,02 rpm
  • Motor:
  • 75 W
  • 75 W
  • Motor hp:
  • 1/10
  • 1/10
  • Open-head sensor:
  • No
  • No
  • Pump series:
  • L/S
  • L/S
  • Remote I/O:
  • 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • Reversible motor:
  • Yes
  • Yes
  • Speed:
  • Variable
  • Variable
  • Speed control:
  • ±0,1% (0,1 rpm at 600 rpm)
  • ±0,1% (0,01 rpm at 100 rpm)
  • Type of pump heads accepted:
  • Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
  • Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
  • Washdown capable:
  • No
  • No
  • Current:
  • 2,2 A
  • 2,2 A
  • Frequency:
  • 50/60 Hz
  • 50/60 Hz
  • Voltage:
  • 90 - 260 VAC
  • 90 - 260 VAC
  • Warranty:
  • 2 years
  • 2 years

 

Frequently Bought Together