Masterflex® Union Fittings, Female NPT Threaded, Straight, Avantor®
Fournisseur: Avantor Fluid Handling
Certificats
À propos de cet article
Deigned for permanent connection.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Good chemical resistance. Rated to 200 psi at 77 °F (25 °C). Usable from -40 to 200 °F (-40 to 93 °C).
- Environmentally Preferable:
Spécifications
- Model:
- 31410-05
- 31410-04
- 31410-01
- 31410-00
- 31410-03
- 31410-02
- Fitting depth:
- 29,37 mm
- 23,8125 mm
- 11,1125 mm
- 8,73 mm
- 18,25 mm
- 14,2875 mm
- Sterilisation:
- Autoclave, ethylene oxide (ETO), or gamma
- Autoclave, ethylene oxide (ETO), or gamma
- Autoclave, ethylene oxide (ETO), or gamma
- Autoclave, ethylene oxide (ETO), or gamma
- Autoclave, ethylene oxide (ETO), or gamma
- Autoclave, ethylene oxide (ETO), or gamma
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
Spécifications
Frequently Bought Together