Masterflex® Ether-Based Polyurethane Tubing, Avantor®
Supplier: Avantor Fluid Handling
About this item
Nontoxic tubing ideal for general purpose applications.
- Global market leader in range of formulations for most extensive chemical compatibility
Ether grade polyurethane has good chemical resistance to weak organic acids and oils, good elongation and recovery. It is nontoxic and transparent. Sterilizable by ethylene oxide.
2 Options Available Below
Product Details & Documents
Nontoxic tubing ideal for general purpose applications.
- Global market leader in range of formulations for most extensive chemical compatibility
Ether grade polyurethane has good chemical resistance to weak organic acids and oils, good elongation and recovery. It is nontoxic and transparent. Sterilizable by ethylene oxide.
Specifications for Product Family
Specifications
- Catalog No:
- MFLX95869-00
- MFLX95869-03
- Model:
- 95869-00
- 95869-03
- Clarity:
- Translucent
- Translucent
- Length per pack:
- 30,5 m (100 ft.)
- 30,5 m (100 ft.)
- Max. pressure:
- 27,6 bar (400 psi)
- 6,9 bar (100 psi)
- Max. temperature:
- 85 °C (185 °F)
- 85 °C (185 °F)
- Min. temperature:
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- Sterilisation method autoclave:
- No
- No
- Sterilisation method EtO:
- Yes
- Yes
- Sterilisation method gamma:
- No
- No
- Working pressure:
- 27,6 bar (400 psi)
- 6,9 bar (100 psi)
Specifications
Product Family Options
Product Information
- Tubing int.ØWall thicknessTubing ext.ØTubing materialLengthColourAvailabilityPrice
- MFLX95869-00Transfer Tubing, Ether-Based Polyurethane, 1/16" ID x 1/8" OD; 100 FtTransfer Tubing, Ether-Based Polyurethane, 1/16" ID x 1/8" OD; 100 Ft1,6 mm (0,0625")0,8 mm3,2 mm (0,125")Ether-based PU30,5 mTransparentLog in for availability1 * 100 Voet152,00 €Specifications:
More
Specifications
Cat. No.MFLX95869-00Model95869-00ClarityTranslucentLength per pack30,5 m (100 ft.)Max. pressure27,6 bar (400 psi)Max. temperature85 °C (185 °F)Min. temperature–40 °C (–40 °F)Sterilisation method autoclaveNoSterilisation method EtOYesSterilisation method gammaNoWorking pressure27,6 bar (400 psi) - MFLX95869-03Transfer Tubing, Ether-Based Polyurethane, 1/8" ID x 1/4" OD; 100 FtTransfer Tubing, Ether-Based Polyurethane, 1/8" ID x 1/4" OD; 100 Ft3,2 mm (0,125")1,6 mm6,4 mm (0,25")Ether-based PU30,5 mTransparentLog in for availability1 * 100 Voet213,00 €Specifications:
More
Specifications
Cat. No.MFLX95869-03Model95869-03ClarityTranslucentLength per pack30,5 m (100 ft.)Max. pressure6,9 bar (100 psi)Max. temperature85 °C (185 °F)Min. temperature–40 °C (–40 °F)Sterilisation method autoclaveNoSterilisation method EtOYesSterilisation method gammaNoWorking pressure6,9 bar (100 psi)
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



