John Guest acetal push-to-connect reducing elbows
Supplier: Avantor Fluid Handling
Certificates
About this item
No need to buy two fitting halves.
- Meet NSF and FDA compliance for food-grade applications
- Quick-disconnect convenience for a wide variety of tubing materialâincluding soft metals!
A single fitting offers secure connections and quick disconnectionâno need to purchase two fitting halves. Simply push tubing past the O-ring to the internal tube stopâsteel teeth on the collet grip tubing for leakproof connections. To disconnect, press collet against fitting body to disengage steel teethâtubing slides right out.
Fittings work with semirigid plastic (polypropylene, polyethylene, nylon) and soft metal (brass, copper, mild steel) tubing. To connect flexible tubing such as TygonÂŽ or silicone, order soft tube supports.
- Environmentally Preferable:
Specifications
- Catalog No:
- MFLX34006-41
- MFLX34006-39
- MFLX34006-44
- Max. operating pressure:
- 150 psi for air, 250 psi for water
- 150 psi for air, 250 psi for water
- 150 psi for air, 250 psi for water
- Max. temperature:
- Air: 75 °C; Water: 60 °C (Air: 167 °F; Water: 140 °F)
- Air: 75 °C; Water: 60 °C (Air: 167 °F; Water: 140 °F)
- Air: 75 °C; Water: 60 °C (Air: 167 °F; Water: 140 °F)
- Max. vacuum:
- 762 mm Hg (30" Hg)
- 762 mm Hg (30" Hg)
- 762 mm Hg (30" Hg)
- Min. temperature:
- Air: â25°; Water: 0° °C (Air: â14°; Water: 33° °F)
- Air: â25°; Water: 0° °C (Air: â14°; Water: 33° °F)
- Air: â25°; Water: 0° °C (Air: â14°; Water: 33° °F)
- Seal material:
- Nitrile
- Nitrile
- Nitrile
- Sterilisation:
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Warranty:
- 20 years
- 20 years
- 20 years
Specifications
Frequently Bought Together