Order Entry
Belgium
ContactUsLinkComponent
 
John Guest Acetal Push-To-Connect Male Threaded Adapter Fittings
 
undefined
John Guest Acetal Push-To-Connect Male Threaded Adapter Fittings

 

  • Collet material:
  • Acetal/Stainless Steel
  • Acetal/Stainless Steel
  • Acetal/Stainless Steel
  • Acetal/Stainless Steel
  • Acetal/Stainless Steel
  • Acetal/Stainless Steel
  • Acetal/Stainless Steel
  • Acetal/Stainless Steel
  • Acetal/Stainless Steel
  • Acetal/Stainless Steel
  • Max. operating pressure:
  • 150 psi for air, 250 psi for water
  • 150 psi for air, 250 psi for water
  • 150 psi for air, 250 psi for water
  • 150 psi for air, 250 psi for water
  • 150 psi for air, 250 psi for water
  • 150 psi for air, 250 psi for water
  • 150 psi for air, 250 psi for water
  • 150 psi for air, 250 psi for water
  • 150 psi for air, 250 psi for water
  • 150 psi for air, 250 psi for water
  • Max. temperature:
  • Air: 75 °C; Water: 60 °C (Air: 167 °F; Water: 140 °F)
  • Air: 75 °C; Water: 60 °C (Air: 167 °F; Water: 140 °F)
  • Air: 75 °C; Water: 60 °C (Air: 167 °F; Water: 140 °F)
  • Air: 75 °C; Water: 60 °C (Air: 167 °F; Water: 140 °F)
  • Air: 75 °C; Water: 60 °C (Air: 167 °F; Water: 140 °F)
  • Air: 75 °C; Water: 60 °C (Air: 167 °F; Water: 140 °F)
  • Air: 75 °C; Water: 60 °C (Air: 167 °F; Water: 140 °F)
  • Air: 75 °C; Water: 60 °C (Air: 167 °F; Water: 140 °F)
  • Air: 75 °C; Water: 60 °C (Air: 167 °F; Water: 140 °F)
  • Air: 75 °C; Water: 60 °C (Air: 167 °F; Water: 140 °F)
  • Max. vacuum:
  • 762 mm Hg (30" Hg)
  • 762 mm Hg (30" Hg)
  • 762 mm Hg (30" Hg)
  • 762 mm Hg (30" Hg)
  • 762 mm Hg (30" Hg)
  • 762 mm Hg (30" Hg)
  • 762 mm Hg (30" Hg)
  • 762 mm Hg (30" Hg)
  • 762 mm Hg (30" Hg)
  • 762 mm Hg (30" Hg)
  • Min. temperature:
  • Air: –25°; Water: 0° °C (Air: –14°; Water: 33° °F)
  • Air: –25°; Water: 0° °C (Air: –14°; Water: 33° °F)
  • Air: –25°; Water: 0° °C (Air: –14°; Water: 33° °F)
  • Air: –25°; Water: 0° °C (Air: –14°; Water: 33° °F)
  • Air: –25°; Water: 0° °C (Air: –14°; Water: 33° °F)
  • Air: –25°; Water: 0° °C (Air: –14°; Water: 33° °F)
  • Air: –25°; Water: 0° °C (Air: –14°; Water: 33° °F)
  • Air: –25°; Water: 0° °C (Air: –14°; Water: 33° °F)
  • Air: –25°; Water: 0° °C (Air: –14°; Water: 33° °F)
  • Air: –25°; Water: 0° °C (Air: –14°; Water: 33° °F)
  • O-Ring material:
  • Nitrile
  • Nitrile
  • Nitrile
  • Nitrile
  • Nitrile
  • Nitrile
  • Nitrile
  • Nitrile
  • Nitrile
  • Nitrile
  • Sterilisation:
  • Autoclave or ethylene oxide (ETO)
  • Autoclave or ethylene oxide (ETO)
  • Autoclave or ethylene oxide (ETO)
  • Autoclave or ethylene oxide (ETO)
  • Autoclave or ethylene oxide (ETO)
  • Autoclave or ethylene oxide (ETO)
  • Autoclave or ethylene oxide (ETO)
  • Autoclave or ethylene oxide (ETO)
  • Autoclave or ethylene oxide (ETO)
  • Autoclave or ethylene oxide (ETO)
  • Warranty:
  • 20 years
  • 20 years
  • 20 years
  • 20 years
  • 20 years
  • 20 years
  • 20 years
  • 20 years
  • 20 years
  • 20 years

 

Frequently Bought Together