Order Entry
Belgium
ContactUsLinkComponent
Masterflex® Transfer Tubing, PVC, Avantor®
Masterflex® Transfer Tubing, PVC, Avantor®
Certificates
undefined
Masterflex® Transfer Tubing, PVC, Avantor®

Specifications

  • Model:
  • 96605-15
  • 96605-03
  • 96605-05
  • 96605-25
  • 96605-10
  • Clarity:
  • Translucent
  • Translucent
  • Translucent
  • Translucent
  • Translucent
  • Length per pack:
  • 15,2 m (50 ft.)
  • 15,2 m (50 ft.)
  • 15,2 m (50 ft.)
  • 15,2 m (50 ft.)
  • 15,2 m (50 ft.)
  • Max. pressure:
  • 2,75 bar (40 psi)
  • 3,8 bar (55 psi)
  • 4,8 bar (70 psi)
  • 2,75 bar (45 psi)
  • 4,5 bar (65 psi)
  • Max. temperature:
  • 74 °C (165 °F)
  • 74 °C (165 °F)
  • 74 °C (165 °F)
  • 74 °C (165 °F)
  • 74 °C (165 °F)
  • Min. temperature:
  • –41 °C (–41 °F)
  • –41 °C (–41 °F)
  • –41 °C (–41 °F)
  • –41 °C (–41 °F)
  • –41 °C (–41 °F)
  • Regulatory approvals:
  • FDA
  • FDA
  • FDA
  • FDA
  • FDA
  • Sterilisation method autoclave:
  • No
  • No
  • No
  • No
  • No
  • Sterilisation method EtO:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Sterilisation method gamma:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Working pressure:
  • 40 psi
  • 55 psi
  • 70 psi
  • 45 psi
  • 65 psi

Specifications

Frequently Bought Together