Order Entry
Belgium
ContactUsLinkComponent
 
Digital Ultrasonic Barrel and Drum Level Gauge
 
undefined
Digital Ultrasonic Barrel and Drum Level Gauge

 

  • Accuracy of depth range:
  • 0,5% full scale
  • ±2% full-scale volume
  • Min. depth:
  • 12,7 cm (5")
  • 5"
  • Max. depth:
  • 102 cm (40")
  • 102 cm (40")
  • Min. process temperature:
  • 32 °F
  • 32 °F
  • Max. process temperature:
  • 50 °C
  • 50 °C
  • Signal output:
  • 4 to 20 mA
  • Wetted materials:
  • 304/316 SS, glass-filled PBT, and HDPE
  • 304/316 SS, glass-filled PBT, and HDPE
  • Warranty:
  • 1 year
  • 1 year

 

Frequently Bought Together