Order Entry
Belgium
ContactUsLinkComponent
 
Masterflex® Correlated Variable-Area Flowmeters, High-Res Valve, High-Flow, 65-mm, Avantor®
 
undefined
Masterflex® Correlated Variable-Area Flowmeters, High-Res Valve, High-Flow, 65-mm, Avantor®

 

  • Model:
  • 32046-39
  • 32044-40
  • 32044-38
  • 32044-36
  • Accuracy:
  • ±2% full-scale
  • ±2% full-scale
  • ±2% full-scale
  • ±2% full-scale
  • Float material:
  • 316 Stainless Steel
  • Carboloy
  • 316 Stainless Steel
  • Glass
  • Flow Tube material:
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Max. air flow rate:
  • 42094 ml/min
  • 58500 ml/min
  • 42094 ml/min
  • 23169 ml/min
  • Max. argon flow rate:
  • 37441 ml/min
  • 50200 ml/min
  • 37441 ml/min
  • 19817 ml/min
  • Max. CO₂ flow rate:
  • 35100 ml/min
  • 47950 ml/min
  • 35100 ml/min
  • 19379 ml/min
  • Max. N₂ flow rate:
  • 43487 ml/min
  • 60618 ml/min
  • 43487 ml/min
  • 23506 ml/min
  • Max. helium flow rate:
  • 104600 ml/min
  • 148114 ml/min
  • 104600 ml/min
  • 51380 ml/min
  • Max. H₂ flow rate:
  • 154750 ml/min
  • 220500 ml/min
  • 154750 ml/min
  • 80752 ml/min
  • Max. O₂ flow rate:
  • 40053 ml/min
  • 55539 ml/min
  • 40053 ml/min
  • 21686 ml/min
  • Max. operating temperature:
  • 121 °C (250 °F)
  • 121 °C (250 °F)
  • 121 °C (250 °F)
  • 121 °C (250 °F)
  • Max. water flow rate:
  • 1261 ml/min
  • 1866 ml/min
  • 1261 ml/min
  • 522 ml/min
  • Max. pressure:
  • 200 psi
  • 200 psi
  • 200 psi
  • 200 psi
  • O-Ring material:
  • Viton®
  • Buna-N
  • Buna-N
  • Buna-N
  • Repeatability:
  • ±0,25%
  • ±0,25%
  • ±0,25%
  • ±0,25%
  • Warranty:
  • 1 year
  • 1 year
  • 1 year
  • 1 year

 

Frequently Bought Together