Order Entry
Belgium
ContactUsLinkComponent
Walchem High Stroke-Frequency Diaphragm Metering Pumps
Walchem High Stroke-Frequency Diaphragm Metering Pumps
Certificates
undefined
Walchem High Stroke-Frequency Diaphragm Metering Pumps

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specifications

  • Accuracy:
  • ±1%
  • CSA regulatory approval:
  • Yes
  • UL(Canada) regulatory approval:
  • Yes
  • UL(US) regulatory approval:
  • Yes
  • Inlet connection:
  • 1/2" OD tubing
  • Max. pressure:
  • 30 psi
  • Max. temperature:
  • 50 °C (122 °F)
  • Max. viscosity:
  • 100 cP
  • Min. flow rate:
  • 1,6 ml/min
  • Outlet connection:
  • 1/2" OD tubing
  • Repeatability:
  • ±1%
  • Suction lift, dry:
  • 1524 mm of H₂O (60" H₂O)
  • Wetted materials:
  • Alumina ceramic, fiberglass-reinforced polypropylene (GFRPP), fluoroelastomer, PTFE, PTFE bonded to EPDM
  • Warranty:
  • 2 years

Specifications

Frequently Bought Together