Order Entry
Belgium
ContactUsLinkComponent
Masterflex® Large-Bore Slip Luer Fittings, Avantor®
Masterflex® Fitting, Radiation-Stable Polycarbonate, Straight, Male Large Bore Luer Lock to Female Luer; 25/PK
Catalog # MFLX45509-91
undefined
Masterflex® Fitting, Radiation-Stable Polycarbonate, Straight, Male Large Bore Luer Lock to Female Luer; 25/PK
Catalog # MFLX45509-91

Specifications

  • Connection Type:
    Female Luer to Male Luer
  • Flow pattern:
    Straight
  • Description:
    Fitting, Radiation-Stable Polycarbonate, Straight, Male Large Bore Luer Lock to Female Luer; 25/PK
  • Seq:
    04
  • Model:
    45509-91
  • No. of ports:
    2
  • Sterilisation:
    Ethylene oxide (ETO) or gamma
  • Warranty:
    3 Months
  • Pk:
    25
  • Fitting material:
    Polycarbonate

Specifications

About this item

Larger bore for enhanced fluid flow.

  • Repackaged in an ISO 9001 facility in an ISO Class 7 Cleanroom
  • Ideal for general-purpose and single-use applications, to connect tubing with rest of system
  • Determine which connector type is needed for your application by contacting free technical application assistance*
  • Global market leader in range of materials for most extensive chemical compatibility
  • Single-use custom configuration solutions to minimise downtime
  • Regulatory approvals to match your unique application
  • Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery

These large-bore adapters are perfect for handling higher flow volumes in process while still using a slip-lock-style fitting system (similar to luer-style fittings). Adapters are manufactured in an ISO Class 8 (formerly Class 100000) environment, are inspected to be free of contaminants, and are fully lot traceable. Packs of 25.

Polycarbonate:
Maximum temperature: 266 °F (130 °C).
Sterilisation: Gamma irradiation, ETO.
Radiation Stable Polycarbonate:
Maximum temperature: 252 °F (122 °C).
Sterilisation: Gamma irradiation, ETO.
Nylon:
Maximum temperature: 194 °F (90 °C).
Sterilisation: Gamma irradiation, ETO, autoclave.

  • Connection Type:
    Female Luer to Male Luer
  • Flow pattern:
    Straight
  • Description:
    Fitting, Radiation-Stable Polycarbonate, Straight, Male Large Bore Luer Lock to Female Luer; 25/PK
  • Seq:
    04
  • Environmentally Preferable:
  • Model:
    45509-91
  • No. of ports:
    2
  • Sterilisation:
    Ethylene oxide (ETO) or gamma
  • Warranty:
    3 Months
  • Pk:
    25
  • Fitting material:
    Polycarbonate